Cable, Cat 3, 24 AWG, 1000 ft, White

GENSPEED| Zoro #: G1309034| Mfr #: W2131505

$1,566.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1309034 Mfr #: W2131505
Length: 1000 ft.Standards: ANSI/TIA 568-C.2, NEC/CEC Type CMP, UL 444, ICEA S-90-661
Operating Temp. Range: -20 Degrees to 75 Degrees CJacket Material: PVC
Green Environmental Attribute: RoHS CompliantJacket Color: White
Installation Temp. Range: 0 Degrees to 60 Degrees CWire Size: 24 AWG
Plenum Rated: YesOutside Dia.: 0.420"
Shielded / Unshielded: UnshieldedNumber of Conductor Pairs: 25
Item: Category CableFrequency: 16 MHz
Category Type: 3Package Type: Spool
Country of Origin (subject to change): United States

Product Description

Category Cable, Category Type 3, Unshielded, Length 1000 ft., Jacket Color White, Jacket Material PVC, Number of Conductor Pairs 25, Package Type Spool, Plenum Rated Yes, Wire Size 24 AWG, Outside Dia. 0.420 In., Frequency 16 MHz, Operating Temp. Range -20 Degrees to 75 Degrees C, Installation Temp. Range 0 Degrees to 60 Degrees C, Standards ANSI/TIA 568-C.2, NEC/CEC Type CMP, UL 444, ICEA S-90-661, Green Environmental Attribute RoHS Compliant

Product Reviews

Save 15%. Sign up for Z-mail.