SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Cable, Cat 5e, 24 AWG, 1000 ft, Blue

GENSPEED| Zoro #: G1347893| Mfr #: W2131611E

$750.25 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Frequency: 100 MHzGreen Environmental Attribute: RoHS CompliantNumber of Conductor Pairs: 4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1347893 Mfr #: W2131611E
Frequency: 100 MHzGreen Environmental Attribute: RoHS Compliant
Number of Conductor Pairs: 4Wire Size: 24 AWG
Category Type: 5EInstallation Temp. Range: 0 Degrees to 60 Degrees C
Outside Dia.: 0.225"Bend Radius: 1"
Operating Temp. Range: -20 Degrees to 75 Degrees CShielded / Unshielded: Shielded
Package Type: SpoolJacket Material: PVC
Pulling Force: 25 lb.Jacket Color: Blue
Plenum Rated: YesStandards: UL Listed, NEC/CEC Type CMP, ANSI/TIA/EIA 568B, ANS/ICEA S-90-661,NEMA WC63.1
Item: Category CableLength: 1000 ft.
Country of Origin (subject to change): United States

Description

Category Cable, Category Type 5e, Shielded, Length 1000 ft., Jacket Color Blue, Jacket Material PVC, Number of Conductor Pairs 4, Package Type Spool, Plenum Rated Yes, Wire Size 24 AWG, Outside Dia. 0.225 In., Frequency 100 MHz, Operating Temp. Range -20 Degrees to 75 Degrees C, Installation Temp. Range 0 Degrees to 60 Degrees C, Bend Radius 1 In., Pulling Force 25 lb., Standards UL Listed, NEC/CEC Type CMP, ANSI/TIA/EIA 568B, ANS/ICEA S-90-661,NEMA WC63.1

Reviews