Genspeed
Cable, Cat 5e, 24 AWG, 1000 ft, Gray
Mfr # W5131418E
Zoro # G2213242
Free Shipping & Returns
$289.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category - Data Cable 5e
- Fire Rating - Data Cable Plenum
- Shielded Unshielded
- Jacket Color Gray
- Spool Length 1,000 ft
Explore More Products
- GENSPEED Cable, Cat 6, 23 AWG, 1000 ft, Gray 7131103
- GENSPEED Cable, Cat 6, 23 AWG, 1000 ft, White 7133801
- GENSPEED Cable, Cat 5e, 24 AWG, 1000 ft, Yellow W5131379E
- GENSPEED Cable, Cat 5e, 24 AWG, 1000 ft, Gray 5133200E
- GENSPEED Cable, Cat 6, 23 AWG, 1000 ft, Blue 7133800
- GENSPEED Cable, Cat 5e, 24 AWG, 1000 ft, White 5133255E
- GENSPEED LAN Cable, Gray, 0.3 in Cable Dia. 7143803
- GENSPEED LAN Cable, Red, 0.3 in Cable Dia. 7141590
- GENSPEED LAN Cable, Gray, 0.2 in Cable Dia. 7151821
- BESTLINK NETWARE CAT8 S/FTP Ethernet Network Cable 24AWG 2GHz 40G- 50ft- Blue 100363BL
- BESTLINK NETWARE RJ12 Modular Cable- 7ft- Reverse 170111R
- Genspeed Data & Ethernet Cables