DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Cable, Cat 5e, 24 AWG, 1000 ft, White

GENSPEED| Zoro #: G1499346| Mfr #: W5133250E

$101.90 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Jacket Material: PVC
Plenum Rated: No
Category Type: 5E
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1499346 Mfr #: W5133250E
Jacket Material: PVCPlenum Rated: No
Category Type: 5ELength: 1000 ft.
Package Type: SpoolOperating Temp. Range: -20 Degrees to 75 Degrees C
Standards: UL and cUL, NEC/CEC Type CMR, UL 444, ANSI/TIA/EIA 568B and 862, ISO/IEC 11801 Ed. 2.0, ICEA S-90-661Wire Size: 24 AWG
Jacket Color: WhiteFrequency: 200 MHz
Shielded / Unshielded: UnshieldedInstallation Temp. Range: 0 Degrees to 60 Degrees C
Item: Category CablePulling Force: 25 lb.
Number of Conductor Pairs: 4Bend Radius: 1"
Outside Dia.: 0.195"Green Environmental Attribute: RoHS Compliant
Country of Origin (subject to change): United States

Description

Category Cable, Category Type 5e, Unshielded, Length 1000 ft., Jacket Color White, Jacket Material PVC, Number of Conductor Pairs 4, Package Type Spool, Plenum Rated No, Wire Size 24 AWG, Outside Dia. 0.195 In., Frequency 200 MHz, Operating Temp. Range -20 Degrees to 75 Degrees C, Installation Temp. Range 0 Degrees to 60 Degrees C, Bend Radius 1 In., Pulling Force 25 lb., Standards UL and cUL, NEC/CEC Type CMR, UL 444, ANSI/TIA/EIA 568B and 862, ISO/IEC 11801 Ed. 2.0, ICEA S-90-661

Reviews