PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Cable, Cat 5e, 24 AWG, 1000 ft, White

GENSPEED| Zoro #: G2068936| Mfr #: W5133342E

$158.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Jacket Color: WhiteShielded / Unshielded: UnshieldedJacket Material: PVC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2068936 Mfr #: W5133342E
Jacket Color: WhiteShielded / Unshielded: Unshielded
Jacket Material: PVCNumber of Conductor Pairs: 4
Installation Temp. Range: 0 Degrees to 60 Degrees CPulling Force: 25 lb.
Package Type: Reel in a BoxOutside Dia.: 0.195"
Category Type: 5eItem: Category Cable
Green Environmental Attribute: RoHS CompliantLength: 1000 ft.
Wire Size: 24 AWGFrequency: 200 MHz
Bend Radius: 1"Plenum Rated: No
Operating Temp. Range: -20 Degrees to 75 Degrees CStandards: UL and cUL, NEC/CEC Type CMR, UL 444, ANSI/TIA/EIA 568B and 862, ISO/IEC 11801 Ed. 2.0, ICEA S-90-661
Country of Origin (subject to change): United States

Description

Category Cable, Category Type 5e, Unshielded, Length 1000 ft., Jacket Color White, Jacket Material PVC, Number of Conductor Pairs 4, Package Type Reel in a Box, Plenum Rated No, Wire Size 24 AWG, Outside Dia. 0.195 In., Frequency 200 MHz, Operating Temp. Range -20 Degrees to 75 Degrees C, Installation Temp. Range 0 Degrees to 60 Degrees C, Bend Radius 1 In., Pulling Force 25 lb., Standards UL and cUL, NEC/CEC Type CMR, UL 444, ANSI/TIA/EIA 568B and 862, ISO/IEC 11801 Ed. 2.0, ICEA S-90-661

Reviews