Cable, Cat 5e, 24 AWG, 1000 ft, Yellow

GENSPEED| Zoro #: G2349776| Mfr #: W5131546E

$356.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Pulling Force: 25 lb.Category Type: 5EJacket Color: Yellow
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2349776 Mfr #: W5131546E
Pulling Force: 25 lb.Category Type: 5E
Jacket Color: YellowItem: Category Cable
Number of Conductor Pairs: 4Standards: UL and cUL, NEC/CEC Type CMP, UL 444, ANSI/TIA/EIA 568B and 862, ISO/IEC 11801 Ed. 2.0, ICEA S-90-661
Operating Temp. Range: -20 Degrees to 75 Degrees CWire Size: 24 AWG
Package Type: SpoolLength: 1000 ft.
Jacket Material: PVCPlenum Rated: Yes
Shielded / Unshielded: UnshieldedInstallation Temp. Range: 0 Degrees to 60 Degrees C
Outside Dia.: 0.180"Frequency: 200 MHz
Green Environmental Attribute: RoHS CompliantBend Radius: 1"
Country of Origin (subject to change): United States

Description

Category Cable, Category - Data Cable 5e, Fire Rating - Data Cable Plenum, Shielded No, Jacket Color Yellow, Spool Length 1000 ft., Package Type - Data Cable Spool, Conductor Size - Data Cable 24 AWG, Total Number of Conductors - Data Cable 8 (4 Pair), Jacket Material - Wire and Cable PVC, NEC Article and Type 800 CMP, Solid / Stranded Solid

Reviews