DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Cable, Cat 6, 23 AWG, 1000 ft, Blue

GENSPEED| Zoro #: G1329422| Mfr #: W7131686

$534.50 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Jacket Material: PVC
Plenum Rated: Yes
Category Type: 6
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1329422 Mfr #: W7131686
Jacket Material: PVCPlenum Rated: Yes
Category Type: 6Length: 1000 ft.
Package Type: SpoolOperating Temp. Range: -10 Degrees to 60 Degrees C
Standards: UL and cUL Type CMP, UL 444, ANSI/TIA/EIA 568B- and 862, ISO/IEC 11801 Ed. 2.0, ICEA S-90-661Wire Size: 23 AWG
Jacket Color: BlueFrequency: 350 MHz
Shielded / Unshielded: UnshieldedInstallation Temp. Range: 0 Degrees to 60 Degrees C
Item: Category CableNumber of Conductor Pairs: 4
Bend Radius: 1"Outside Dia.: 0.215"
Pulling Force: 32 lb.Country of Origin (subject to change): United States

Description

Category Cable, Category Type 6, Unshielded, Length 1000 ft., Jacket Color Blue, Jacket Material PVC, Number of Conductor Pairs 4, Package Type Spool, Plenum Rated Yes, Wire Size 23 AWG, Outside Dia. 0.215 In., Frequency 350 MHz, Operating Temp. Range -10 Degrees to 60 Degrees C, Installation Temp. Range 0 Degrees to 60 Degrees C, Bend Radius 1 In., Pulling Force 32 lb., Standards UL and cUL Type CMP, UL 444, ANSI/TIA/EIA 568B- and 862, ISO/IEC 11801 Ed. 2.0, ICEA S-90-661

Reviews