20% OFF YOUR PURCHASE OF $200+ ENTER CODE: MARCHINGVALID MARCH 1–2SEE EXCLUSIONS

Cable, Cat 6, 23 AWG, 1000 ft, Gray

GENSPEED| Zoro #: G1985015| Mfr #: W7133716

$320.03 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1985015 Mfr #: W7133716
Standards: ANSI/TIA/EIA-568-b.2-1 (CAT6), ANSI/TIA/EIA-862 (BUILDING AUTOMATION), ISO/IEC 11801 ED.2.0 (CLASS E), ICEA S-102-700 (CAT 6), NEC/CEC TYPE CMR (UL 1666) FOR NON PLENUM, NEC/CEC TYPE CMP (NFPA 262) FOR PLENUM, UL 444Jacket Material: PVC
Installation Temp. Range: 0 Degrees to 60 Degrees CJacket Color: Gray
Plenum Rated: NoWire Size: 23 AWG
Shielded / Unshielded: UnshieldedOutside Dia.: 0.220"
Pulling Force: 32 lb.Number of Conductor Pairs: 4
Length: 1000 ft.Frequency: 250 MHz
Item: Category CableBend Radius: 1"
Category Type: 6Package Type: Spool
Operating Temp. Range: -10 Degrees to 60 Degrees CCountry of Origin (subject to change): United States

Product Description

Category Cable, Category Type 6, Unshielded, Length 1000 ft., Jacket Color Gray, Jacket Material PVC, Number of Conductor Pairs 4, Package Type Spool, Plenum Rated No, Wire Size 23 AWG, Outside Dia. 0.220 In., Frequency 250 MHz, Operating Temp. Range -10 Degrees to 60 Degrees C, Installation Temp. Range 0 Degrees to 60 Degrees C, Bend Radius 1 In., Pulling Force 32 lb.

Product Reviews

Save 15%. Sign up for Z-mail.