Shop Alternate Products
This Product is Discontinued
Genspeed
Cable, Cat 6, 23 AWG, 1000 ft, White (Discontinued)
Mfr # W7131687
Zoro # G2216846
Free Shipping & Returns
This Product is Discontinued
Key Features
- Category - Data Cable 6
- Fire Rating - Data Cable Plenum
- Shielded No
- Jacket Color White
- Spool Length 1000 ft