Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Cable, Cat 6, 23 AWG, 1000 ft, Yellow

  • Zoro #: G0432713
  • Mfr #: W7131695
Genspeed Cable, Cat 6, 23 AWG, 1000 ft, Yellow W7131695
Genspeed Cable, Cat 6, 23 AWG, 1000 ft, Yellow W7131695
$486.90
  • Item - Data Cable: Category Cable
  • Category - Data Cable: 6
  • Fire Rating - Data Cable: Plenum
See full product details
This item ships free.

Genspeed #W7131695 Specifications

  • Zoro #: G0432713
  • Mfr #: W7131695
Item - Data Cable: Category Cable Category - Data Cable: 6
Fire Rating - Data Cable: Plenum Shielded: No
Jacket Color: Yellow Spool Length: 1,000 ft
Package Type - Data Cable: Spool Conductor Size - Data Cable: 23 AWG
Total Number of Conductors - Data Cable: 8 (4 Pair) Category Type: 6
Item: Category Cable Jacket Material - Wire and Cable: PVC
Plenum Rated: Yes Package Type: Spool
Wire Size: 23 AWG NEC Article and Type: 800 CMP
Number of Conductor Pairs: 4 Outside Dia.: 0.215 in
Pulling Force: 32 lb Standards: ANSI/TIA/EIA 568B- and 862, ICEA S-90-661, ISO/IEC 11801 Ed. 2.0, UL 444, UL and cUL Type CMP
Installation Temp. Range: 0 Degrees to 60 Degrees C Length: 1000 ft.
Shielded / Unshielded: Unshielded Solid / Stranded: Solid
Jacket Material: PVC Bend Radius: 1 in
Operating Temp. Range: -10 Degrees to 60 Degrees C Frequency: 350 MHz
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Category Cable, Category - Data Cable 6, Fire Rating - Data Cable Plenum, Shielded No, Jacket Color Yellow, Spool Length 1,000 ft, Package Type - Data Cable Spool, Conductor Size - Data Cable 23 AWG, Total Number of Conductors - Data Cable 8 (4 Pair), Jacket Material - Wire and Cable PVC, NEC Article and Type 800 CMP, Solid / Stranded Solid

Reviews of Genspeed #W7131695