Cable, Cat 6A, 23 AWG, 1000 ft, Gray

GENSPEED| Zoro #: G1045983| Mfr #: W7133789

$720.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1045983 Mfr #: W7133789
Country of Origin (subject to change): United States

Product Description

Category Cable, Category Type 6A, Shielded, Length 1000 ft., Jacket Color Gray, Jacket Material PVC, Number of Conductor Pairs 4, Package Type Spool, Plenum Rated No, Wire Size 23 AWG, Outside Dia. 0.305 In., Frequency 500 MHz, Operating Temp. Range -20 Degrees to 75 Degrees C, Installation Temp. Range 0 Degrees to 60 Degrees C, Bend Radius 2.44 In., Pulling Force 32 lb.

Product Reviews

Save 15%. Sign up for Z-mail.