KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Adapter, Split Ring, Pk4

GENTEQ| Zoro #: G0804867| Mfr #: A459

$6.73 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Requires: 2 Overlapping Rings, One for Each End of Motor
Function: Enlarges 2 1/4" Dia Resilient Mounting Rings to 2 1/2" Dia
Package Quantity: 4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0804867 Mfr #: A459
Requires: 2 Overlapping Rings, One for Each End of MotorFunction: Enlarges 2 1/4" Dia Resilient Mounting Rings to 2 1/2" Dia
Package Quantity: 4Country of Origin (subject to change): United States

Description

Aluminum Motor Mount Split Ring Adapter, Converts 2 1/4 Inches Mounting Rings to 2 1/2 Inches, Package 4

Reviews