Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Condenser Fan Motor, 1/2 HP, 1075 rpm, 60Hz

GENTEQ| Zoro #: G1020521| Mfr #: 5KCP39PGS618S

$96.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
No. of Speeds: 1
Overall Length: 11-1/8"
Stud Size: 1/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1020521 Mfr #: 5KCP39PGS618S
No. of Speeds: 1Overall Length: 11-1/8"
Stud Size: 1/8"Voltage Compatibility: 115/208-230, 208-230, 208-240
Duty: ContinuousRPM Range: 1001-1100
Stud Quantity: 4Phase: 1
Length Less Shaft: 5-1/8"Motor Mounting Type: Stud
Features: 26" Motor Leads, Water Slinger On Shaft, Mounting Holes In Shell for Capacitor BracketMotor Sub Application: Condenser Fan
Frame: 48YZVoltage: 208-230
Motor Enclosure Design: Totally Enclosed Air-OverHP: 1/2
Motor Shaft Design: Double-FlatMotor Design: Permanent Split Capacitor
Shaft Length: 6"Standards: UL Recognized (E46035), CSA Certified (MC236833)
Max. Ambient Temp.: 60 Degrees CHz: 60
Motor Thermal Protection: AutoMotor Application: HVAC/R
Shaft Dia.: 1/2"Capacitor Required: 2MDV7
Application: Condenser Fan and Heat Pump UnitsMounting Stud Pattern: 3-11/16" x 3-11/16"
Motor Service Factor: 1.00Lead Length: 26"
Motor Bearings: SleeveMotor Mounting Position: All Angle
Nameplate RPM: 1075Body Dia.: 5-5/8"
Full Load Amps: 3.1-3.5Motor Shaft Rotation: CW/CCW
Ins. Class: BCountry of Origin (subject to change): Mexico

Description

Condenser Fan Motor,Motor Design Permanent Split Capacitor,Motor Enclosure Design Totally Enclosed Air-Over,1/2 HP,RPM Range 1001-1100,Nameplate RPM 1075,Voltage 208-230,48YZ Frame,Number of Speeds 1,Overall Length 11-1/8 In.,Shaft Length 6 In.,Shaft Orientation Up/Down,Features 26 In. Motor Leads, Water Slinger On Shaft, Mounting Holes In Shell for Capacitor Bracket,Motor Shaft Rotation CW/CCW,Full Load Amps 3.1-3.5,Stud Motor Mounting Type,Thermal Protection Auto

Reviews