Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Condenser Fan Motor, 1/2 HP, 1075 rpm, 60Hz

GENTEQ| Zoro #: G1261531| Mfr #: 5KCP39RGU723S

$145.70 /ea

This item ships free. Details.Standard ground shipping.
Details:
No. of Speeds: 1
Overall Length: 12-7/8"
Voltage Compatibility: 460, 208-230/460
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1261531 Mfr #: 5KCP39RGU723S
No. of Speeds: 1Overall Length: 12-7/8"
Voltage Compatibility: 460, 208-230/460Duty: Continuous
RPM Range: 1001-1100Stud Quantity: 4
Phase: 1Length Less Shaft: 6-3/8"
Motor Mounting Type: StudFeatures: Reversing Plug, Totally Enclosed Endshields with Removable Drain Plugs
Motor Sub Application: Condenser FanFrame: 48
Voltage: 460Motor Enclosure Design: Totally Enclosed Air-Over
HP: 1/2Motor Shaft Design: Double-Flat
Motor Design: Permanent Split CapacitorShaft Length: 6-1/2"
Standards: UL Recognized (E306343), CSA Certified (MC236833)Max. Ambient Temp.: 70 Degrees C
Hz: 60Motor Thermal Protection: Auto
Motor Application: HVAC/RShaft Dia.: 1/2"
Capacitor Required: 2MDV7Application: Direct Drive Residential, Commercial, Industrial, Air Conditioners, Fans and Blowers
Mounting Stud Pattern: 3-5/8" x 3-5/8"Motor Service Factor: 1.00
Lead Length: 48"Motor Bearings: Ball
Motor Mounting Position: All AngleNameplate RPM: 1075
Body Dia.: 5-5/8"Full Load Amps: 1.7
Motor Shaft Rotation: CW/CCWIns. Class: B
Country of Origin (subject to change): Mexico

Description

Condenser Fan Motor,Motor Design Permanent Split Capacitor,Motor Enclosure Design Totally Enclosed Air-Over,1/2 HP,RPM Range 1001-1100,Nameplate RPM 1075,Voltage 460,48 Frame,Number of Speeds 1,Overall Length 12-7/8 In.,Shaft Length 6-1/2 In.,Shaft Orientation Up/Down,Features Reversing Plug, Totally Enclosed Endshields with Removable Drain Plugs,Motor Shaft Rotation CW/CCW,Full Load Amps 1.7,Stud Motor Mounting Type,Thermal Protection Auto,Insulation Class B,Service Factor 1.0

Reviews