Condenser Fan Motor, 1/3 HP, 1075 rpm, 60Hz

GENTEQ| Zoro #: G0301917| Mfr #: 5KCP39LGS407S

$87.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
No. of Speeds: 1
Overall Length: 11-1/8"
Stud Size: 1/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0301917 Mfr #: 5KCP39LGS407S
No. of Speeds: 1Overall Length: 11-1/8"
Stud Size: 1/8"Voltage Compatibility: 115/208-230, 208-230, 208-240
Duty: ContinuousRPM Range: 1001-1100
Stud Quantity: 4Phase: 1
Length Less Shaft: 5-1/8"Motor Mounting Type: Stud
Features: 26" Motor Leads, Water Slinger On Shaft, Mounting Holes In Shell for Capacitor BracketMotor Sub Application: Condenser Fan
Frame: 48YZVoltage: 208-230
Motor Enclosure Design: Totally Enclosed Air-OverHP: 1/3
Motor Shaft Design: Double-FlatMotor Design: Permanent Split Capacitor
Shaft Length: 6"Standards: UL Recognized (E46035), CSA Certified (MC236833)
Max. Ambient Temp.: 60 Degrees CHz: 60
Motor Thermal Protection: AutoMotor Application: HVAC/R
Shaft Dia.: 1/2"Capacitor Required: 2MDV6
Application: Condenser Fan and Heat Pump UnitsMounting Stud Pattern: 3-11/16" x 3-11/16"
Motor Service Factor: 1.00Lead Length: 26"
Motor Bearings: SleeveMotor Mounting Position: All Angle
Nameplate RPM: 1075Body Dia.: 5-5/8"
Full Load Amps: 2.3-2.6Motor Shaft Rotation: CW/CCW
Ins. Class: BCountry of Origin (subject to change): Mexico

Description

Condenser Fan Motor,Motor Design Permanent Split Capacitor,Motor Enclosure Design Totally Enclosed Air-Over,1/3 HP,RPM Range 1001-1100,Nameplate RPM 1075,Voltage 208-230,48YZ Frame,Number of Speeds 1,Overall Length 11-1/8 In.,Shaft Length 6 In.,Shaft Orientation Up/Down,Features 26 In. Motor Leads, Water Slinger On Shaft, Mounting Holes In Shell for Capacitor Bracket,Motor Shaft Rotation CW/CCW,Full Load Amps 2.3-2.6,Stud Motor Mounting Type,Thermal Protection Auto

Reviews