Condenser Fan Motor, 1/4 HP, 1075 rpm, 60Hz

GENTEQ| Zoro #: G1358673| Mfr #: 5KCP39GGU714S

$102.83 /ea

This item ships free. Details.Standard ground shipping.
Details:
No. of Speeds: 1
Overall Length: 11-3/8"
Voltage Compatibility: 115/208-230, 208-230, 208-240
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1358673 Mfr #: 5KCP39GGU714S
No. of Speeds: 1Overall Length: 11-3/8"
Voltage Compatibility: 115/208-230, 208-230, 208-240Duty: Continuous
RPM Range: 1001-1100Stud Quantity: 4
Phase: 1Length Less Shaft: 4-7/8"
Motor Mounting Type: StudFeatures: Reversing Plug, Totally Enclosed Endshields with Removable Drain Plugs
Motor Sub Application: Condenser FanFrame: 48
Voltage: 208-230Motor Enclosure Design: Totally Enclosed Air-Over
HP: 1/4Motor Shaft Design: Double-Flat
Motor Design: Permanent Split CapacitorShaft Length: 6-1/2"
Standards: UL Recognized (E306343), CSA Certified (MC236833)Max. Ambient Temp.: 70 Degrees C
Hz: 60Motor Thermal Protection: Auto
Motor Application: HVAC/RShaft Dia.: 1/2"
Capacitor Required: 2MDV4Application: Direct Drive Residential, Commercial, Industrial, Air Conditioners, Fans and Blowers
Mounting Stud Pattern: 3-5/8" x 3-5/8"Motor Service Factor: 1.00
Lead Length: 48"Motor Bearings: Ball
Motor Mounting Position: All AngleNameplate RPM: 1075
Body Dia.: 5-5/8"Full Load Amps: 1.7
Motor Shaft Rotation: CW/CCWIns. Class: B
Country of Origin (subject to change): Mexico

Description

Condenser Fan Motor,Motor Design Permanent Split Capacitor,Motor Enclosure Design Totally Enclosed Air-Over,1/4 HP,RPM Range 1001-1100,Nameplate RPM 1075,Voltage 208-230,48 Frame,Number of Speeds 1,Overall Length 11-3/8 In.,Shaft Length 6-1/2 In.,Shaft Orientation All Angle,Features Reversing Plug, Totally Enclosed Endshields with Removable Drain Plugs,Motor Shaft Rotation CW/CCW,Full Load Amps 1.7,Stud Motor Mounting Type,Thermal Protection Auto,Insulation Class B

Reviews