- Home
- /
- Power Transmission
- /
- Motors
- /
- Direct Drive Blower Motors
- /
- Permanent Split Capacitor Blower Motors
- /
- Condenser Fan Motor, 1/4 HP, 825 rpm, 60 Hz
Shop Alternate Products
This Product is Discontinued
Genteq
Condenser Fan Motor, 1/4 HP, 825 rpm, 60 Hz (Discontinued)
Mfr # 3204HS
Zoro # G0422931
Free Shipping & Returns
This Product is Discontinued
Key Features
- Capacitor Required Yes
- Lead Length 4 in, 48 in
- Motor Service Factor 1
- Motor Sub Application Condenser Fan
- Full Load Amps 1.3 A
Customers Also Purchased
- Brand Genteq
-
MFR #
3204HS
-
Zoro #
G0422931
- UPC # 815585020196
- Country of Origin Mexico
- Category Permanent Split Capacitor Blower Motors
Dimensions
Lead Length | 4 in, 48 in |
Shaft Length | 6 1/2 in |
Body Dia. | 5 5/8 in |
Overall Length | 11 15/16 in |
Shaft Dia. | 1/2 in |
Length Less Shaft | 5 7/16 in |
Stud Size | #8-32 |
Mounting Stud Length | 1 in |
Bolt Circle Dia. | 5 3/16 in |
Details
Capacitor Required | Yes |
Motor Service Factor | 1 |
Motor Sub Application | Condenser Fan |
Full Load Amps | 1.3 A |
Hz | 60 Hz |
Motor Application | HVAC/R |
Features | Reversing Plug, Totally Enclosed Endshields with Removable Drain Plugs |
Item | Condenser Fan Motor |
Mounting Stud Pattern | 3 5/8 in x 3 5/8 in |
Max. Ambient Temp. | 70 Degrees C |
Motor Design | Permanent Split Capacitor |
Motor Thermal Protection | Auto |
RPM Range | 0-1,000 |
Stud Quantity | 4 |
Motor Shaft Rotation | CW/CCW |
Ins. Class | B |
Motor Bearings | Ball |
Frame | 48 |
Standards | CSA Certified, UL Recongnized |
Motor Mounting Position | All Angle |
Voltage Compatibility | 115/208-230V AC, 200-230V AC, 208-220/440V AC, 208-230/277V AC, 208-230/440V AC, 208-230/460V AC, 208-230V AC, 208-240V AC |
Motor Shaft Design | Double-Flat |
Nameplate RPM | 825 |
Voltage | 208-230V AC |
HP | 1/4 |
Motor Mounting Type | Stud |
Motor Enclosure Design | Totally Enclosed Air-Over |
Duty | Continuous |
Phase | Single |
No. of Speeds | 1 |
Usable @ 208V | Yes |
Replacement For | Mfr. No. FE1028SF |
Usable @ 200V | No |
Motor Frame Material | Steel |
Duty Cycle | Continuous |
Motor Flange Type | Non-Ventilated |
Weight | 13 lb |
Extended Thru-Bolts | Yes |
Removable Base | Yes |
Includes | Clampbolt, Belly Band |
Description
Condenser Fan Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/4 HP, Nameplate RPM 825, No. of Speeds 1, Voltage 208-230V AC, 1.3 A Full Load Amps, 48 Frame, 60 Hz Hz, Replacement For Mfr. No. FE1028SF, Usable @ 208V Yes, Usable @ 200V No, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 70 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Stud