Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Condenser Fan Motor, 1/6 HP, 825 rpm, 60 Hz

GENTEQ| Zoro #: G2246221| Mfr #: 5KCP39HFBA79S

$131.52 /ea

This item ships free. Details.Standard ground shipping.
Details:
No. of Speeds: 1
Overall Length: 11-5/8"
Voltage Compatibility: 115/208-230, 208-230, 208-240
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2246221 Mfr #: 5KCP39HFBA79S
No. of Speeds: 1Overall Length: 11-5/8"
Voltage Compatibility: 115/208-230, 208-230, 208-240Duty: Continuous
RPM Range: 0-1000Stud Quantity: 4
Phase: 1Length Less Shaft: 5-1/8"
Motor Mounting Type: StudFeatures: Reversing Plug, Totally Enclosed Endshields with Removable Drain Plugs
Motor Sub Application: Condenser FanFrame: 48
Voltage: 208-230Motor Enclosure Design: Totally Enclosed Air-Over
HP: 1/6Motor Shaft Design: Double-Flat
Motor Design: Permanent Split CapacitorShaft Length: 6-1/2"
Standards: UL Recognized (E306343), CSA Certified (MC236833)Max. Ambient Temp.: 70 Degrees C
Hz: 60Motor Thermal Protection: Auto
Motor Application: HVAC/RShaft Dia.: 1/2"
Capacitor Required: 2MDV4Mounting Stud Pattern: 3-5/8" x 3-5/8"
Motor Service Factor: 1.00Lead Length: 48"
Motor Bearings: BallMotor Mounting Position: All Angle
Nameplate RPM: 825Body Dia.: 5-5/8"
Full Load Amps: 0.90Motor Shaft Rotation: CW/CCW
Ins. Class: BCountry of Origin (subject to change): Mexico

Description

Condenser Fan Motor,Motor Design Permanent Split Capacitor,Motor Enclosure Design Totally Enclosed Air-Over,1/6 HP,RPM Range Under 1000,Nameplate RPM 825,Voltage 208-230,48 Frame,Number of Speeds 1,Overall Length 11-5/8 In.,Shaft Length 6-1/2 In.,Shaft Orientation All Angle,Features Reversing Plug, Totally Enclosed Endshields with Removable Drain Plugs,Motor Shaft Rotation CW/CCW,Full Load Amps 0.90,Stud Motor Mounting Type,Thermal Protection Auto,Insulation Class B

Reviews