SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Condenser Fan Motor, 1/6to1/3HP, 1075 rpm

GENTEQ| Zoro #: G0644567| Mfr #: 3465HS

$100.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Country of Origin (subject to change): Mexico
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0644567 Mfr #: 3465HS
Country of Origin (subject to change): Mexico

Description

Condenser Fan Motor, Motor Design Permanent Split Capacitor, Phase 1, 1/3 to 1/6 HP, RPM Range 1001-1100, No. of Speeds 2, Voltage 208-230, Motor Shaft Rotation CW/CCW, 48 Frame, Motor Enclosure Design Totally Enclosed Air-Over, Stud Motor Mounting Type, Motor Mounting Position All Angle, Shaft Dia. 1/2 In., Shaft Length 6-1/2 In., Motor Thermal Protection Auto, Max. Ambient Temp. 70 Degrees C, Nameplate RPM 1075, HVAC/R, Condenser Fan, 115/208-230, 208-230, 208-240, 60, Full Load Amps 2.5

Reviews