Condenser Fan Motor, 1/8 to 1/3 HP, 825rpm

GENTEQ| Zoro #: G1772513| Mfr #: 5KCP39NFBA87S

$123.84 /ea

This item ships free. Details.Standard ground shipping.
Details:
No. of Speeds: 1
Overall Length: 12-3/8"
Voltage Compatibility: 115/208-230, 208-230, 208-240
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1772513 Mfr #: 5KCP39NFBA87S
No. of Speeds: 1Overall Length: 12-3/8"
Voltage Compatibility: 115/208-230, 208-230, 208-240Duty: Continuous
RPM Range: 0-1000Stud Quantity: 4
Phase: 1Length Less Shaft: 5-7/8"
Motor Mounting Type: StudFeatures: Reversing Plug, Totally Enclosed Endshields with Removable Drain Plugs
Motor Sub Application: Condenser FanFrame: 48
Voltage: 208-230Motor Enclosure Design: Totally Enclosed Air-Over
HP: 1/3 to 1/8Motor Shaft Design: Double-Flat
Motor Design: Permanent Split CapacitorShaft Length: 6-1/2"
Standards: UL Recognized (E306343), CSA Certified (MC236833)Max. Ambient Temp.: 70 Degrees C
Hz: 60Motor Thermal Protection: Auto
Motor Application: HVAC/RShaft Dia.: 1/2"
Capacitor Required: 2MDV7Mounting Stud Pattern: 3-5/8" x 3-5/8"
Motor Service Factor: 1.00Lead Length: 48"
Motor Bearings: BallMotor Mounting Position: All Angle
Nameplate RPM: 825Body Dia.: 5-5/8"
Full Load Amps: 1.8Motor Shaft Rotation: CW/CCW
Ins. Class: BCountry of Origin (subject to change): Mexico

Description

Condenser Fan Motor,Motor Design Permanent Split Capacitor,Motor Enclosure Design Totally Enclosed Air-Over,1/3 to 1/8 HP,RPM Range Under 1000,Nameplate RPM 825,Voltage 208-230,48 Frame,Number of Speeds 1,Overall Length 12-3/8 In.,Shaft Length 6-1/2 In.,Shaft Orientation All Angle,Features Reversing Plug, Totally Enclosed Endshields with Removable Drain Plugs,Motor Shaft Rotation CW/CCW,Full Load Amps 1.8,Stud Motor Mounting Type,Thermal Protection Auto,Insulation Class B

Reviews