Genteq
Motor, 1/5 HP, OEM Replacement Brand: Carrier/BDP
- Zoro #: G4483832
- Mfr #: 3S048
Tap to zoom
Hover or click to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $110.59
Genteq #3S048 Specifications
- Zoro #: G4483832
- Mfr #: 3S048
- Frame: 48
- HP: 1/5 HP
- Item: Motor
- Motor Application: OEM Replacement
- Motor Design: Permanent Split Capacitor
- Motor Enclosure Design: Totally Enclosed Air-Over
- Motor Mounting Type: Extended Studs
- Motor Shaft Rotation: Clockwise
- Motor Sub Application: Condenser Fan Motor
- Motor Thermal Protection: Automatic
- Nameplate RPM: 810 rpm
- No. of Speeds: 1
- Number of Shafts: 1
- OEM Replacement Brand: Carrier/BDP
- Phase: 1
- RPM Range: 0-1000
- Shaft Dia.: 1/2"
- Shaft Length: 3-1/4"
- Voltage: 208-230V
- Motor Bearings: Ball
- Ins. Class: B
- Max. Ambient Temp.: 40 Degrees C
- Length Less Shaft: 4 1/2 in
- Duty: Continuous Air Over
- Bolt Circle Dia.: 5-1/5"
- Full Load Amps: 1.2A
- Body Dia.: 5-5/8"
- Capacitor Required: 2MDV4
- Manufacturers Warranty Length: 1 yr.
- Overall Length: 7.81"
- Standards: UL Recognized, CSA Certified
- Motor Shaft Design: Flat
- Stud Size: #8-32
- Hz: 60 Hz
- Motor Service Factor: 1.00
- Application: Condenser Fan
- Mounting Stud Pattern: 3-5/8" x 3-5/8"
- Voltage Compatibility: 115/208-230V AC, 208-230V AC, 208-240V AC
- Duty Cycle: Continuous
- Usable @ 208V: Yes
- Usable @ 200V: No
- Weight: 11 lb
- Motor Frame Material: Steel
- Motor Mounting Position: Vertical Shaft Down
- Rotation: CWLE
- Country of Origin (subject to change): Mexico
Description
Condenser Fan Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/5 HP, Nameplate RPM 810, No. of Speeds 1, Voltage 208-230V AC, Full Load Amps 1.20, 48 Frame, OEM Replacement Brand Carrier/BDP, Usable @ 208V Yes, Usable @ 200V No, 60 Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Stud
Reviews of Genteq #3S048
Explore more
- Genteq Motor, 1/2 HP, OEM Replacement Brand: Trane Replacement For: 5KCP39KGN691AS 3918
- Genteq Motor, 1/3 HP, OEM Replacement Brand: Carrier/BDP 3S042
- Genteq Motor, 1 HP, OEM Replacement Brand: Trane Replacement For: 5KCP39SFL190CS 3921
- Genteq Motor, 1/4 HP, OEM Replacement Brand: Carrier/BDP 3S047
- Genteq Motor, 1/2 HP, OEM Replacement Brand: Lennox Replacement For: 5KCP39NGR192S 3143
- U.S. Motors Motor, 1/3 HP, OEM Replacement Brand: Lennox LX7921
- U.S. Motors Motor, 1/3 HP, OEM Replacement Brand: Lennox LX7922
- U.S. Motors Motor, 3/4 HP, OEM Replacement Brand: Rheem 5463
- Trane Motor 24V 1/4Hp 1.5W 300Rpm MOT7941
- Genteq HVAC Motors