Motor Mounting Base

GENTEQ| Zoro #: G1902162| Mfr #: A468

$16.59 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1902162 Mfr #: A468
Includes: Set of Mounting LatchesItem: Resilient Ring Mounting Base
Mounting Holes O.C. L (In.): 1-11/16Application: For Mounting Shaded Pole and PSC Motors in Direct Drive Heating and Air Conditioning Uses
Shaft Height (In.): 3-1/2Ring to Ring Center (In.): 4
Ring Dia. (In.): 2-1/4Mounting Holes O.C. W (In.): 4-7/16
Length (In.): 4-1/8Motor Body Dia. (In.): 5-5/8
Country of Origin (subject to change): China

Product Description

Motor Mounting Base, For NEMA Frames 39, Motor Body Diameter 5 5/8 Inches, Ring Diameter 2 1/4 Inches, Shaft Height 3 1/2 Inches, Mounting Hole OC 1 11/16 Inches, Mounting Holes On Center B 4.475 Inches, Length 4 1/8 Inches, With Latches

Product Reviews

Save 15%. Sign up for Z-mail.