Motor Mounting Base

GENTEQ| Zoro #: G0912956| Mfr #: A469

$15.91 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Ring Dia. (In.): 2-1/4Mounting Holes O.C. L (In.): 1-11/16Includes: Set of Mounting Latches
Save 15%. Sign up for Z-mail.


Zoro #: G0912956 Mfr #: A469
Ring Dia. (In.): 2-1/4Mounting Holes O.C. L (In.): 1-11/16
Includes: Set of Mounting LatchesShaft Height (In.): 3-1/2
Ring to Ring Center (In.): 4-1/4Application: For Mounting Shaded Pole and PSC Motors in Direct Drive Heating and Air Conditioning Uses
Length (In.): 4-3/8Mounting Holes O.C. W (In.): 4-7/16
Motor Body Dia. (In.): 5-5/8Item: Resilient Ring Mounting Base
Country of Origin (subject to change): China


Motor Mounting Base, For NEMA Frames 39, Motor Body Diameter 5 5/8 Inches, Ring Diameter 2 1/4 Inches, Shaft Height 3 1/2 Inches, Mounting Hole OC 1 11/16 Inches, Mounting Holes On Center B 4.475 Inches, Length 4 3/8 Inches, With Latches