KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Motor Mounting Base

GENTEQ| Zoro #: G1920624| Mfr #: A470

$12.51 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Shaft Height (In.): 3-1/2
Ring to Ring Center (In.): 4-1/2
Mounting Holes O.C. L (In.): 1-11/16
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1920624 Mfr #: A470
Shaft Height (In.): 3-1/2Ring to Ring Center (In.): 4-1/2
Mounting Holes O.C. L (In.): 1-11/16Ring Dia. (In.): 2-1/4
Includes: Set of Mounting LatchesMotor Body Dia. (In.): 5-5/8
Length (In.): 4-5/8Mounting Holes O.C. W (In.): 4-7/16
Application: For Mounting Shaded Pole and PSC Motors in Direct Drive Heating and Air Conditioning UsesCountry of Origin (subject to change): China

Description

Motor Mounting Base, For NEMA Frames 39, Motor Body Diameter 5 5/8 Inches, Ring Diameter 2 1/4 Inches, Shaft Height 3 1/2 Inches, Mounting Hole OC 1 11/16 Inches, Mounting Holes On Center B 4.475 Inches, Length 4 5/8 Inches, With Latches

Reviews