20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Motor Mounting Base

GENTEQ| Zoro #: G0695265| Mfr #: A473

$15.01 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0695265 Mfr #: A473
Includes: Set of Mounting LatchesItem: Resilient Ring Mounting Base
Mounting Holes O.C. L (In.): 1-11/16Application: For Mounting Shaded Pole and PSC Motors in Direct Drive Heating and Air Conditioning Uses
Shaft Height (In.): 3-1/2Ring to Ring Center (In.): 5-1/4
Ring Dia. (In.): 2-1/4Mounting Holes O.C. W (In.): 4-7/16
Length (In.): 5-3/8Motor Body Dia. (In.): 5-5/8
Country of Origin (subject to change): China

Product Description

Motor Mounting Base, For NEMA Frames 39, Motor Body Diameter 5 5/8 Inches, Ring Diameter 2 1/4 Inches, Shaft Height 3 1/2 Inches, Mounting Hole OC 1 11/16 Inches, Mounting Holes On Center B 4.475 Inches, Length 5 3/8 Inches, With Latches

Product Reviews

Save 15%. Sign up for Z-mail.