TAX DAY DEALS! 10% OFF $125+ // 15% OFF $175+ // 20% OFF $250ENTER CODE: TAXDAYDEALAPR. 17–19SEE EXCLUSIONS

Motor, PSC, 1 HP, 1075 RPM, 115V, 48YZ, OAO

GENTEQ| Zoro #: G2307837| Mfr #: 3595

$239.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Capacitor Required: 2MDW2Motor Shaft Design: FlatNameplate RPM: 1075
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2307837 Mfr #: 3595
Capacitor Required: 2MDW2Motor Shaft Design: Flat
Nameplate RPM: 1075Mounting Stud Length: 1/2"
Max. Ambient Temp.: 40 Degrees CMounting Stud Location: Shaft End
Motor Application: HVAC/RMotor Bearings: Ball
Ins. Class: BStud Size: #8-32
Resilient Ring Dia.: 2-1/4"Motor Thermal Protection: Auto
Application: Blowers, Fans and Air CirculatorsHP: 1
Includes: 2-1/4 to 2-1/2" Ring KitFrame: 48YZ
RPM Range: 1001-1100Voltage Compatibility: 115, 120, 115/208-230, 115/230, 120/240
Shaft Length: 4"Body Dia.: 5-5/8"
Mounting Stud Pattern: 3-11/16" x 3-11/16"Length Less Shaft: 6-7/8"
Standards: UL Recognized (E46035), CSA Certified (MC236833)Motor Mounting Type: Stud
Motor Service Factor: 1.00Phase: 1
Voltage: 115Motor Sub Application: Direct Drive Fan/Blower
Bolt Circle Dia.: 5.2"Motor Design: Permanent Split Capacitor
Full Load Amps: 11.8Motor Enclosure Design: Open Air-Over
Duty: ContinuousNo. of Speeds: 3
Item: Direct Drive Blower MotorShaft Dia.: 1/2"
Hz: 60Manufacturers Warranty Length: 1 yr.
Overall Length: 10-7/8"Ring to Ring Center: 6-5/8"
Motor Shaft Rotation: CW/CCWMotor Mounting Position: All Angle
Country of Origin (subject to change): Mexico

Description

Direct Drive Blower Motor, Permanent Split Capacitor Motor Type, Open Air-Over Enclosure, 1 HP, 1/2 HP @ Lower RPM, 1075 Nameplate RPM, Voltage 115, 11.8 Full Load Amps, 60 Hz, 1 Phase, 48YZ Frame, Service Factor 1.0, Max. Ambient Temp. 40 Degrees C, Insulation Class B, Duty Continuous, Number of Speeds 3, Mounting Stud, Shaft Orientation Horizontal/Up/Down, Bearings Ball, Thermal Protection Auto, Rotation CW/CCW, Body Dia. 5-5/8 In., Length Less Shaft 6-7/8 In., Overall Length 10-7/8 In.

Reviews