Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Motor, PSC, 1/2 HP, 1130 RPM, 115V, 48, OAO

  • Zoro #: G0422493
  • Mfr #: 3913

$195.14

  • Application: Replaces Goodman Mfr. No. 5KCP39NGY835S and GE 5KCP39NGV995AS
  • Motor Shaft Rotation: CWSE
  • Motor Enclosure Design: Open Air-Over
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Genteq #3913 Specifications

  • Zoro #: G0422493
  • Mfr #: 3913
Application: Replaces Goodman Mfr. No. 5KCP39NGY835S and GE 5KCP39NGV995AS Motor Shaft Rotation: CWSE
Motor Enclosure Design: Open Air-Over Ins. Class: B
Motor Design: Permanent Split Capacitor Stud Size: 8"
Number of Shafts: 1 Standards: UL Recognized (E46035, E306343, E27885), CSA Certified (MC236833)
Nameplate RPM: 1130 Motor Thermal Protection: Auto
Full Load Amps: 8.8 Overall Length: 9-5/16"
Bolt Circle Dia.: 9 and 10" Motor Bearings: Sleeve
Hz: 60 Phase: 1
Shaft Length: 4" Shaft Dia.: 1/2"
Motor Mounting Type: T-Flex HP: 1/2
Frame: 48 Motor Application: OEM Replacement
No. of Speeds: 4 Length Less Shaft: 5-5/16"
Item: Direct Drive Blower Motor Voltage: 115
Body Dia.: 5-3/5" Replacement For: Replaces Goodman Mfr. No. 5KCP39NGY835S and GE 5KCP39NGV995AS
Max. Ambient Temp.: 40 Degrees C RPM Range: 1101-1200
OEM Replacement Brand: Goodman Capacitor Required: 2MDW2
Voltage Compatibility: 115, 120, 115/208-230, 115/230, 120/240 Motor Service Factor: 1.00
Country of Origin (subject to change): Mexico

Description

The low starting force of permanent split capacitors (PSC) in blower motors is what suits them so well to the shaft mount application of a blower motor or fan motor. Genteq Direct Drive Blower Motor include characteristics like: Voltage: 115, Hp: 1/2, Nameplate Rpm: 1130.

Reviews of Genteq #3913