PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Motor, PSC, 1/3 HP, 1075 RPM, 115V, 48, OAO

GENTEQ| Zoro #: G1197086| Mfr #: 3906

$146.76 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Motor Service Factor: 1.00Capacitor Required: 2MDV4Nameplate RPM: 1075
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1197086 Mfr #: 3906
Motor Service Factor: 1.00Capacitor Required: 2MDV4
Nameplate RPM: 1075Max. Ambient Temp.: 40 Degrees C
Motor Application: OEM ReplacementMotor Bearings: Sleeve
Ins. Class: BStud Size: 8"
Motor Thermal Protection: AutoHP: 1/3
Application: Replaces Carrier Mfr. No. 5KCP39GGS336S and GE 5KCP39GGS336SFrame: 48
RPM Range: 1001-1100Voltage Compatibility: 115, 120, 115/208-230, 115/230, 120/240
Shaft Length: 4-1/4"Body Dia.: 5-3/5"
Length Less Shaft: 5-1/8"Standards: UL Recognized (E46035, E306343, E27885), CSA Certified (MC236833)
Motor Mounting Type: BandPhase: 1
Voltage: 115Motor Design: Permanent Split Capacitor
Full Load Amps: 5.2Motor Enclosure Design: Open Air-Over
No. of Speeds: 4Item: Direct Drive Blower Motor
Shaft Dia.: 1/2"Hz: 60
Overall Length: 9-3/8"Motor Shaft Rotation: CWSE
Replacement For: Replaces Carrier Mfr. No. 5KCP39GGS336S and GE 5KCP39GGS336SCountry of Origin (subject to change): Mexico

Description

Direct Drive Blower Motor, Permanent Split Capacitor, 1/3 HP, Nameplate RPM 1075, Voltage 115, Frame 48, Open Air-Over, Full Load Amps 5.2, 60 Hz, Band Motor Mounting Type, Motor Thermal Protection Auto, Ins. Class B, Motor Service Factor 1.00, Sleeve Motor Bearings, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CWSE, Overall Length 9-3/8 In., Shaft Dia. 1/2 In., Shaft Length 4-1/4 In., Capacitor Required 2MDV4

Reviews