Motor, PSC, 1/3 HP, 1075 RPM, 115V, 48, OAO

GENTEQ| Zoro #: G1430721| Mfr #: 3912

$171.59 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Motor Service Factor: 1.00Capacitor Required: 2MDV8Nameplate RPM: 1075
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1430721 Mfr #: 3912
Motor Service Factor: 1.00Capacitor Required: 2MDV8
Nameplate RPM: 1075Max. Ambient Temp.: 40 Degrees C
Motor Application: OEM ReplacementMotor Bearings: Sleeve
Ins. Class: BStud Size: 8"
Motor Thermal Protection: AutoHP: 1/3
Application: Replaces Goodman Mfr. No. 5KCP39GGY833S and GE 5KCP39GGY022ASFrame: 48
RPM Range: 1001-1100Voltage Compatibility: 115, 120, 115/208-230, 115/230, 120/240
Shaft Length: 4"Body Dia.: 5-3/5"
Length Less Shaft: 4-5/16"Standards: UL Recognized (E46035, E306343, E27885), CSA Certified (MC236833)
Motor Mounting Type: T-FlexPhase: 1
Voltage: 115Motor Design: Permanent Split Capacitor
Full Load Amps: 5.3Motor Enclosure Design: Open Air-Over
No. of Speeds: 4Item: Direct Drive Blower Motor
Shaft Dia.: 1/2"Hz: 60
Overall Length: 8-5/16"Motor Shaft Rotation: CWSE
Replacement For: Replaces Goodman Mfr. No. 5KCP39GGY833S and GE 5KCP39GGY022ASBolt Circle Dia.: 9 and 10"
Country of Origin (subject to change): Mexico

Description

Direct-Drive Blower Motor, Permanent Split Capacitor, Open Air-Over, 1/3 HP, Nameplate RPM 1075, Voltage 115, Full Load Amps 5.3, NEMA Frame 48, Service Factor 1.0, 60 Hz, Torsion Flex Bracket Mounting, Sleeve Bearings, Auto Thermal Protection, Rotation CWSE, Insulation Class B, Ambient 40 C, Number of Speeds 4, Shaft Dia 1/2 In, Shaft Length 4 In, Length Less Shaft 4-5/16 In, Bolt Circle Dia 9 & 10 In, Capacitor Required G3258001, Replaces Goodman G06305859GGY833S, GE G06305859GGY022AS

Reviews