Motor, PSC, 1/3 HP, 1075 RPM, 115V, 48, OAO

GENTEQ| Zoro #: G1377187| Mfr #: 5KCP39HGY931S

$182.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1377187 Mfr #: 5KCP39HGY931S
Body Dia.: 5-3/5"Motor Service Factor: 1.00
Frame: 48Motor Bearings: Sleeve
Stud Size: 8"Phase: 1
Ins. Class: BMax. Ambient Temp.: 40 Degrees C
Standards: UL Recognized (E46035, E306343, E27885), CSA Certified (MC236833)Motor Application: OEM Replacement
Item: Direct Drive Blower MotorMotor Thermal Protection: Auto
Motor Design: Permanent Split CapacitorShaft Dia.: 1/2"
Voltage Compatibility: 115, 120, 115/208-230, 115/230, 120/240Replacement For: Replaces Nordyne Mfr. No. 5KCP39HGY931S and GE 5KCP39HGR025S
Application: Replaces Nordyne Mfr. No. 5KCP39HGY931S and GE 5KCP39HGR025SHz: 60
Capacitor Required: 2MDV4Motor Shaft Rotation: CWSE
Motor Enclosure Design: Open Air-OverNameplate RPM: 1075
Motor Mounting Type: T-FlexHP: 1/3
No. of Speeds: 3Full Load Amps: 6.0
Length Less Shaft: 4-11/16"Bolt Circle Dia.: 9 and 10"
Voltage: 115Shaft Length: 4"
Overall Length: 8-11/16"Country of Origin (subject to change): Mexico

Product Description

Direct-Drive Blower Motor, Permanent Split Capacitor, Open Air-Over, 1/3 HP, Nameplate RPM 1075, Voltage 115, Full Load Amps 6, NEMA Frame 48, Service Factor 1.0, 60 Hz, Torsion Flex Bracket Mounting, Sleeve Bearings, Auto Thermal Protection, Rotation CWSE, Insulation Class B, Ambient 40 C, Number of Speeds 3, Shaft Dia 1/2 In, Shaft Length 4 In, Length Less Shaft 4-11/16 In, Bolt Circle Dia 9 & 10 In, Capacitor Required 2MDV4, Replaces Nordyne G06305859HGY931S, GE G06305859HGR025S

Product Reviews

Save 15%. Sign up for Z-mail.