- Home
- /
- Power Transmission
- /
- Motors
- /
- Direct Drive Blower Motors
- /
- Permanent Split Capacitor Blower Motors
- /
- Motor, PSC, 1/3 HP, 1075 RPM, 115V, 48YZ, OAO
Shop Alternate Products
This Product is Discontinued
Genteq
Motor, PSC, 1/3 HP, 1075 RPM, 115V, 48YZ, OAO (Discontinued)
Mfr # 3385
Zoro # G1147632
Free Shipping & Returns
This Product is Discontinued
Key Features
- Standards CSA (MC236833), UL (E46035)
- Capacitor Required 2MDV4
- RPM Range 1,001-1,100
- Max. Ambient Temp. 40 Degrees C
- Motor Shaft Rotation CW/CCW
Customers Also Purchased
- Brand Genteq
-
MFR #
3385
-
Zoro #
G1147632
- UPC # 815585020714
- Country of Origin Mexico
- Category Permanent Split Capacitor Blower Motors
Dimensions
Shaft Length | 4 in |
Overall Length | 9 3/8 in |
Body Dia. | 5 5/8 in |
Shaft Dia. | 1/2 in |
Manufacturers Warranty Length | 1 yr |
Resilient Ring Dia. | 2 1/4 in |
Bolt Circle Dia. | 5 3/16 in |
Stud Size | #10-32 |
Length Less Shaft | 5 3/8 in |
Mounting Stud Length | 9/16 in |
Lead Length | 26 in |
Details
Standards | CSA (MC236833), UL (E46035) |
Capacitor Required | 2MDV4 |
RPM Range | 1,001-1,100 |
Max. Ambient Temp. | 40 Degrees C |
Motor Shaft Rotation | CW/CCW |
Motor Mounting Position | All Angle |
Ring to Ring Center | 4 15/16 in |
Item | Direct Drive Blower Motor |
Voltage Compatibility | 115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC |
Motor Enclosure Design | Open Air-Over |
Motor Service Factor | 1 |
Motor Mounting Type | Ring |
Motor Sub Application | Direct Drive Fan/Blower |
Nameplate RPM | 1,075 |
Full Load Amps | 6.20 A |
HP | 1/3 |
Motor Shaft Design | Flat |
Motor Application | HVAC/R |
Ins. Class | B |
Duty | Continuous |
Motor Thermal Protection | Auto |
Frame | 48 |
Motor Bearings | Sleeve |
Application | Blowers, Fans and Air Circulators |
Mounting Stud Location | Shaft End |
Hz | 60 Hz |
Motor Design | Permanent Split Capacitor |
Mounting Stud Pattern | 3-11/16 in x 3-11/16 in |
Phase | Single |
Voltage | 115V AC |
No. of Speeds | 2 |
Weight | 13 lb |
Mounting Holes | (4) #10-32 |
Number of Shafts | 1 |
Duty Cycle | Continuous |
Extended Thru-Bolts | Yes |
Motor Frame Material | Steel |
Stud Quantity | 4 |
Usable @ 208V | No |
Usable @ 200V | No |
Mounting | Stud |
Number of Speeds | 2 |
Description
Direct Drive Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/3 HP, Nameplate RPM 1,075, No. of Speeds 2, Voltage 115V AC, Full Load Amps 6.20 A, 48 Frame, Usable @ 208V No, Usable @ 200V No, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CW/CCW, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Lead Length 26 in, Motor Enclosure Design Open Air-Over, Motor Mounting Type Ring, Motor Mounting Position All Angle