customer-service Help
Genteq

Motor, PSC, 1/3 HP, 900 RPM, 200-230V, 48, OAO

Genteq Motor, PSC, 1/3 HP, 900 RPM, 200-230V, 48, OAO 3S016
Tap to zoom
Hover or click to zoom
$163.13
  • Motor Service Factor: 1
  • Length Less Shaft: 5 5/16 in
  • Item: Direct Drive Blower Motor
See full product details
This item ships free.

Total: $163.13

Genteq #3S016 Specifications

  • Motor Service Factor: 1
  • Length Less Shaft: 5 5/16 in
  • Item: Direct Drive Blower Motor
  • Capacitor Required: 2MDV9
  • Number of Shafts: 1
  • Application: Replaces Rheem Mfr. No. 5KCP39NGY930S and GE 5KCP39NGV413AS
  • Phase: Single
  • Shaft Dia.: 1/2 in
  • No. of Speeds: 2
  • Shaft Length: 2 in
  • Max. Ambient Temp.: 40 Degrees C
  • Motor Shaft Rotation: CCW
  • Body Dia.: 5.7 in
  • Motor Enclosure Design: Open Air-Over
  • Standards: CSA Certified, UL Recognized
  • Voltage Compatibility: 200-230/440V AC, 200-230/460V AC, 200-230V AC, 200V AC, 208-230V AC, 208-240V AC, 208V AC
  • RPM Range: 0-1,000
  • Full Load Amps: 2.00/2.8
  • Motor Design: Permanent Split Capacitor
  • Motor Application: OEM Replacement
  • Voltage: 200-230V AC
  • Hz: 60/50
  • Replacement For: GE 5KCP39NGV413AS, Rheem 5KCP39NGY930S
  • Mounting Stud Pattern: 3-1/16 in x 3-1/16 in
  • Ins. Class: B
  • Nameplate RPM: 900
  • Stud Size: #8-32
  • OEM Replacement Brand: Rheem/Ruud
  • Motor Bearings: Sleeve
  • Frame: 48
  • Motor Thermal Protection: Auto
  • HP: 1/3
  • Motor Mounting Type: Band
  • Overall Length: 7 5/16 in
  • Usable @ 200V: Yes
  • Duty Cycle: Continuous
  • Motor Shaft Design: Flat
  • Motor Frame Material: Steel
  • Motor Mounting Position: All Angle
  • Usable @ 208V: Yes
  • Weight: 16 lb
  • Motor Sub Application: Direct Drive Fan/Blower
  • Rotation: CWSE
  • Country of Origin (subject to change): Mexico

Description

Direct Drive Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/3 HP, Nameplate RPM 900, No. of Speeds 2, Voltage 200-230V AC, Full Load Amps 2.00/2.8, 48 Frame, OEM Replacement Brand Rheem/Ruud, Replacement For Replaces Rheem Mfr. No. 5KCP39NGY930S and GE 5KCP39NGV413AS, Usable @ 208V Yes, Usable @ 200V Yes, 60/50 Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CCW

Reviews of Genteq #3S016