PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Motor, PSC, 1/4 HP, 1075, 208-230V, 48YZ, OAO

GENTEQ| Zoro #: G2307216| Mfr #: 3384

$103.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Capacitor Required: 2MDV4Motor Shaft Design: FlatNameplate RPM: 1075
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2307216 Mfr #: 3384
Capacitor Required: 2MDV4Motor Shaft Design: Flat
Nameplate RPM: 1075Mounting Stud Length: 9/16"
Max. Ambient Temp.: 40 Degrees CMounting Stud Location: Shaft End
Motor Application: HVAC/RMotor Bearings: Sleeve
Ins. Class: BStud Size: #10-32
Resilient Ring Dia.: 2-1/4"Motor Thermal Protection: Auto
Mounting Stud Pattern: 3-11/16" x 3-11/16"HP: 1/4
Application: Blowers, Fans and Air CirculatorsFrame: 48YZ
RPM Range: 1001-1100Voltage Compatibility: 115/208-230, 208-230, 208-240
Shaft Length: 4"Body Dia.: 5-5/8"
Length Less Shaft: 5-1/8"Standards: UL Recognized (E46035), CSA Certified (MC236833)
Motor Mounting Type: StudMotor Service Factor: 1.00
Phase: 1Voltage: 208-230
Motor Sub Application: Direct Drive Fan/BlowerBolt Circle Dia.: 5-3/16"
Motor Design: Permanent Split CapacitorFull Load Amps: 2.0
Motor Enclosure Design: Open Air-OverDuty: Continuous
No. of Speeds: 2Item: Direct Drive Blower Motor
Shaft Dia.: 1/2"Hz: 60
Manufacturers Warranty Length: 1 yr.Overall Length: 9-1/8"
Ring to Ring Center: 4-11/16"Motor Shaft Rotation: CW/CCW
Motor Mounting Position: All AngleCountry of Origin (subject to change): Mexico

Description

Direct Drive Blower Motor, Permanent Split Capacitor Motor Design, Open Air-Over Motor Enclosure Design, 1/4 HP, 1075 Nameplate RPM, Voltage 208-230, 2.0 Full Load Amps, 60 Hz, 1 Phase, 48YZ Frame, Motor Service Factor 1.00, Max. Ambient Temp. 40 Degrees C, Ins. Class B, Duty Continuous, No. of Speeds 2, Motor Mounting Type Stud, Motor Mounting Position All Angle, Motor Bearings Sleeve, Motor Thermal Protection Auto, Motor Shaft Rotation CW/CCW, Length Less Shaft 5-1/8 In.

Reviews