Motor, PSC, 1/4 HP, 1075, 208-230V, 48YZ, OAO

GENTEQ| Zoro #: G1495663| Mfr #: 3584

$106.67 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Application: Blowers, Fans and Air CirculatorsRing to Ring Center: 4-11/16"Motor Mounting Position: All Angle
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1495663 Mfr #: 3584
Application: Blowers, Fans and Air CirculatorsRing to Ring Center: 4-11/16"
Motor Mounting Position: All AngleVoltage Compatibility: 115/208-230, 208-230, 208-240
Overall Length: 9-1/8"Mounting Stud Length: 9/16"
Motor Design: Permanent Split CapacitorStandards: UL Recognized (E46035), CSA Certified (MC236833)
Capacitor Required: 2MDV4Bolt Circle Dia.: 5-3/16"
Motor Sub Application: Direct Drive Fan/BlowerShaft Dia.: 1/2"
Stud Size: #10-32Motor Enclosure Design: Open Air-Over
Resilient Ring Dia.: 2-1/4"Length Less Shaft: 5-1/8"
No. of Speeds: 3Hz: 60
Motor Mounting Type: StudFull Load Amps: 2.0
HP: 1/4Motor Thermal Protection: Auto
Voltage: 208-230Body Dia.: 5-5/8"
Motor Application: HVAC/RIns. Class: B
Motor Service Factor: 1.00Motor Shaft Design: Flat
Mounting Stud Location: Shaft EndNameplate RPM: 1075
RPM Range: 1001-1100Max. Ambient Temp.: 40 Degrees C
Motor Shaft Rotation: CW/CCWMotor Bearings: Sleeve
Duty: ContinuousPhase: 1
Item: Direct Drive Blower MotorShaft Length: 4"
Frame: 48YZManufacturers Warranty Length: 1 yr.
Mounting Stud Pattern: 3-11/16" x 3-11/16"Country of Origin (subject to change): Mexico

Description

Direct Drive Blower Motor, Permanent Split Capacitor Motor Design, Open Air-Over Motor Enclosure Design, 1/4 HP, 1075 Nameplate RPM, Voltage 208-230, 2.0 Full Load Amps, 60 Hz, 1 Phase, 48YZ Frame, Motor Service Factor 1.00, Max. Ambient Temp. 40 Degrees C, Ins. Class B, Duty Continuous, No. of Speeds 3, Motor Mounting Type Stud, Motor Mounting Position All Angle, Motor Bearings Sleeve, Motor Thermal Protection Auto, Motor Shaft Rotation CW/CCW, Length Less Shaft 5-1/8 In.

Reviews