BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

MotorRainshield, 3-3/4 In Dia, 1/2 In Bore

GENTEQ| Zoro #: G0765572| Mfr #: A483

$13.88 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Resistant To: Heat and Ultraviolet Rays
Bore Dia. (In.): 1/2
Construction: Heavy Duty Nylon
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0765572 Mfr #: A483
Resistant To: Heat and Ultraviolet RaysBore Dia. (In.): 1/2
Construction: Heavy Duty NylonDia. (In.): 3-3/4
Includes: Removable Center PlugApplication: For Open Motors Mounted Shaft Up or Shaft Down in Outdoor Condensing Units to Prevent Water from Migrating Down to Motor, Protects Motors in Condensing Units and Other Outdoor Applications
Country of Origin (subject to change): China

Description

Motor Rainshield, Diameter 3-3/4 In, Bore Inside Diameter 1/2 In

Reviews