KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Mtg Base, 2 Latches, For 42 Frame Motors

GENTEQ| Zoro #: G0289493| Mfr #: A455

$7.39 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Mounting Holes O.C. L (In.): 1-11/16
Ring Dia. (In.): 2-1/2
Includes: Set of Mounting Latches
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0289493 Mfr #: A455
Mounting Holes O.C. L (In.): 1-11/16Ring Dia. (In.): 2-1/2
Includes: Set of Mounting LatchesApplication: For Mounting Shaded Pole and PSC Motors in Direct Drive Heating and Air Conditioning Uses
Shaft Height (In.): 3-1/2Ring to Ring Center (In.): 5
Motor Body Dia. (In.): 5.0Length (In.): 5
Mounting Holes O.C. W (In.): 3-11/16Country of Origin (subject to change): China

Description

Motor Mounting Base, For NEMA Frames 42, Motor Body Diameter 5 Inches, Ring Diameter 2 1/2 Inches, Shaft Height 3 1/2 Inches, Mounting Hole OC 1 11/16 Inches, Mounting Holes On Center B 3 11/16 Inches, Length 5 Inches, With Latches

Reviews