THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Mtr, PSC, 1/10 HP, 1100rpm, 208-230V, 42, TENV

GENTEQ| Zoro #: G1186184| Mfr #: 5KCP29CCA428S

$126.88 /ea

This item ships free. Details.Standard ground shipping.
Details:
RPM Range: 1001-1100
Phase: 1
No. of Speeds: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1186184 Mfr #: 5KCP29CCA428S
RPM Range: 1001-1100Phase: 1
No. of Speeds: 1Motor Bearings: Ball
Full Load Amps: 0.67Shaft Length: 1-1/2"
Stud Size: 8"Motor Enclosure Design: Totally Enclosed Air-Over
Frame: 42Application: Replaces Nordyne Mfr. No. 5KCP29CCA428S and GE 5KCP29CCA341S
Motor Service Factor: 1.00Motor Design: Permanent Split Capacitor
Ins. Class: BMotor Application: OEM Replacement
Voltage: 208-230Length Less Shaft: 3-3/8"
Max. Ambient Temp.: 40 Degrees CNameplate RPM: 1100
Overall Length: 4-7/8"Motor Mounting Type: Stud
HP: 1/10Hz: 60
Body Dia.: 5"Mounting Stud Pattern: 3-1/16" x 3-1/16"
Motor Thermal Protection: AutoShaft Dia.: 1/2"
Standards: UL Recognized (E46035, E306343, E27885), CSA Certified (MC236833)Motor Shaft Rotation: CCWSE
Voltage Compatibility: 115/208-230, 208-230, 208-240Capacitor Required: 2MDV4
Replacement For: Replaces Nordyne Mfr. No. 5KCP29CCA428S and GE 5KCP29CCA341SCountry of Origin (subject to change): Mexico

Description

Condenser Fan Motor, Permanent Split Capacitor, 1/10 HP, Nameplate RPM 1100, Voltage 208-230, Frame 42, Totally Enclosed Air-Over, Full Load Amps 0.67, 60 Hz, Stud Motor Mounting Type, Motor Thermal Protection Auto, Ins. Class B, Motor Service Factor 1.00, Ball Motor Bearings, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CCWSE, Overall Length 4-7/8 In., Shaft Dia. 1/2 In., Shaft Length 1-1/2 In., Capacitor Required G3303352

Reviews