Genteq

Mtr, PSC, 1/10 HP, 1100rpm, 208-230V, 48, TENV

Genteq Mtr, PSC, 1/10 HP, 1100rpm, 208-230V, 48, TENV 3907
Hover or click to zoom Tap to zoom
  • Motor Design: Permanent Split Capacitor
  • Phase: Single
  • HP: 1/10
  • RPM Range: 1,001-1,100
  • No. of Speeds: 1
  • Voltage: 208-230V AC
  • Motor Shaft Rotation: CW
  • Frame: 48
See full product details
$124.06

Subtotal: $124.06

Genteq #3907 Specifications

  • Motor Design: Permanent Split Capacitor
  • Phase: Single
  • HP: 1/10
  • RPM Range: 1,001-1,100
  • No. of Speeds: 1
  • Voltage: 208-230V AC
  • Motor Shaft Rotation: CW
  • Frame: 48
  • Motor Enclosure Design: Totally Enclosed Nonventilated
  • Motor Mounting Type: Stud
  • Motor Bearings: Sleeve
  • Shaft Dia.: 1/2 in
  • Mounting Stud Pattern: 3-11/16 in x 3-11/16 in
  • Voltage Compatibility: 115/208-230V AC, 208-230V AC, 208-240V AC
  • Item: Condenser Fan Motor
  • Standards: CSA Certified, UL Recognized
  • Replacement For: Carrier 5KCP39BGY824S, GE 5KCP39BGS069S
  • Number of Shafts: 1
  • Application: Replaces Carrier Mfr. No. 5KCP39BGY824S and GE 5KCP39BGS069S
  • Nameplate RPM: 1,100
  • Capacitor Required: 2MDV4
  • Full Load Amps: 0.75
  • Ins. Class: B
  • Hz: 60
  • OEM Replacement Brand: Carrier/BDP
  • Shaft Length: 1 1/2 in
  • Body Dia.: 5.6 in
  • Stud Size: 8 in
  • Length Less Shaft: 4 3/16 in
  • Max. Ambient Temp.: 40 Degrees C
  • Motor Service Factor: 1
  • Motor Thermal Protection: Auto
  • Motor Application: OEM Replacement
  • Overall Length: 5 11/16 in
  • Usable @ 208V: Yes
  • Motor Frame Material: Steel
  • Motor Mounting Position: Vertical Shaft Down
  • Motor Shaft Design: Flat
  • Duty Cycle: Continuous
  • Usable @ 200V: No
  • Weight: 8 lb
  • Rotation: CCWSE
  • Country of Origin (subject to change): Mexico

Description

Condenser Fan Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/10 HP, Nameplate RPM 1,100, No. of Speeds 1, Voltage 208-230V AC, Full Load Amps 0.75, 48 Frame, OEM Replacement Brand Carrier/BDP, Replacement For Carrier 5KCP39BGY824S, GE 5KCP39BGS069S, Usable @ 208V Yes, Usable @ 200V No, 60 Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW

Reviews of Genteq #3907

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.