Genteq

Mtr, PSC, 1/10 HP, 1100rpm, 208-230V, 48, TENV

Genteq Mtr, PSC, 1/10 HP, 1100rpm, 208-230V, 48, TENV 3S001
Hover or click to zoom Tap to zoom
Key Features
  • Motor Design: Permanent Split Capacitor
  • Phase: Single
  • HP: 1/10
  • RPM Range: 1,001-1,100
  • No. of Speeds: 1
  • Voltage: 208-230V AC
  • Motor Shaft Rotation: CW
  • Frame: 48
See full product details
$142.86

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Genteq #3S001 Specifications

  • Motor Design: Permanent Split Capacitor
  • Phase: Single
  • HP: 1/10
  • RPM Range: 1,001-1,100
  • No. of Speeds: 1
  • Voltage: 208-230V AC
  • Motor Shaft Rotation: CW
  • Frame: 48
  • Motor Enclosure Design: Totally Enclosed Air-Over
  • Motor Mounting Type: Stud
  • Voltage Compatibility: 115/208-230V AC, 208-230V AC, 208-240V AC
  • Length Less Shaft: 4 3/16 in
  • Mounting Stud Pattern: 3-11/16 in x 3-11/16 in
  • Stud Size: #8-32
  • Motor Thermal Protection: Auto
  • Motor Service Factor: 1
  • OEM Replacement Brand: Carrier/BDP
  • Replacement For: Carrier 5KCP39BGY915S, GE 5KCP39BGS069S
  • Standards: CSA Certified, UL Recognized
  • Max. Ambient Temp.: 40 Degrees C
  • Body Dia.: 5.7 in
  • Hz: 60
  • Motor Bearings: Sleeve
  • Capacitor Required: 2MDV4
  • Overall Length: 5 11/16 in
  • Nameplate RPM: 1,100
  • Motor Application: OEM Replacement
  • Full Load Amps: 0.75
  • Ins. Class: B
  • Application: Replaces Carrier Mfr. No. 5KCP39BGY915S and GE 5KCP39BGS069S
  • Item: Condenser Fan Motor
  • Shaft Dia.: 1/2 in
  • Shaft Length: 1 1/2 in
  • Number of Shafts: 1
  • Weight: 8 lb
  • Duty Cycle: Continuous
  • Usable @ 200V: No
  • Motor Shaft Design: Flat
  • Motor Frame Material: Steel
  • Motor Mounting Position: Vertical Shaft Down
  • Motor Sub Application: Condenser Fan
  • Usable @ 208V: Yes
  • Rotation: CCWSE
  • Country of Origin (subject to change): Mexico

Description

Condenser Fan Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/10 HP, Nameplate RPM 1,100, No. of Speeds 1, Voltage 208-230V AC, Full Load Amps 0.75, 48 Frame, OEM Replacement Brand Carrier/BDP, Replacement For Carrier 5KCP39BGY915S, GE 5KCP39BGS069S, Usable @ 208V Yes, Usable @ 200V No, 60 Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW

Reviews of Genteq #3S001

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.