Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Mtr, PSC, 1/12 HP, 825 RPM, 208-230V, 48, TENV

  • Zoro #: G3356674
  • Mfr #: 3S004
Tap to zoom
Hover or click to zoom
$133.74
  • Motor Design: Permanent Split Capacitor
  • Phase: Single
  • HP: 1/12
See full product details
This item ships free.

Genteq #3S004 Specifications

  • Zoro #: G3356674
  • Mfr #: 3S004
  • Motor Design: Permanent Split Capacitor
  • Phase: Single
  • HP: 1/12
  • RPM Range: 0-1,000
  • No. of Speeds: 1
  • Voltage: 208-230V AC
  • Motor Shaft Rotation: CW
  • Frame: 48
  • Motor Enclosure Design: Totally Enclosed Air-Over
  • Motor Mounting Type: Stud
  • Standards: CSA Certified, UL Recognized
  • Ins. Class: B
  • Capacitor Required: Yes
  • Length Less Shaft: 4 1/16 in
  • Shaft Dia.: 1/2 in
  • Motor Application: OEM Replacement
  • Nameplate RPM: 825
  • Shaft Length: 2 1/4 in
  • Mounting Stud Pattern: 3-11/16 in x 3-11/16 in
  • Motor Service Factor: 1
  • Voltage Compatibility: 115/208-230V AC, 208-230V AC, 208-240V AC
  • Application: Replaces Goodman Mfr. No. 5KCP39CFY918S and GE 5KCP39CFS300CS
  • Hz: 60
  • Body Dia.: 5.7 in
  • OEM Replacement Brand: Goodman
  • Replacement For: Replaces Goodman Mfr. No. 5KCP39CFY918S and GE 5KCP39CFS300CS
  • Stud Size: #8-32
  • Number of Shafts: 1
  • Full Load Amps: 0.60
  • Max. Ambient Temp.: 40 Degrees C
  • Item: Condenser Fan Motor
  • Motor Bearings: Sleeve
  • Overall Length: 6 5/16 in
  • Motor Thermal Protection: Auto
  • Motor Sub Application: Condenser Fan
  • Usable @ 200V: No
  • Motor Mounting Position: Vertical Shaft Down
  • Weight: 9 lb
  • Motor Frame Material: Steel
  • Duty Cycle: Continuous
  • Usable @ 208V: Yes
  • Motor Shaft Design: Flat
  • Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Condenser Fan Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/12 HP, Nameplate RPM 825, No. of Speeds 1, Voltage 208-230V AC, Full Load Amps 0.60, 48 Frame, OEM Replacement Brand Goodman, Replacement For Replaces Goodman Mfr. No. 5KCP39CFY918S and GE 5KCP39CFS300CS, Usable @ 208V Yes, Usable @ 200V No, 60 Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW

Reviews of Genteq #3S004