Skip to Main Content
customer-service Help

Mtr, PSC, 1/15 HP, 800 RPM, 208-230V, 48, TENV

  • Zoro #: G2737646
  • Mfr #: 3S002
Genteq Mtr, PSC, 1/15 HP, 800 RPM, 208-230V, 48, TENV 3S002
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$157.93
  • Motor Design: Permanent Split Capacitor
  • Phase: Single
  • HP: 1/15
See full product details
This item ships free.

Genteq #3S002 Specifications

  • Zoro #: G2737646
  • Mfr #: 3S002
  • Motor Design: Permanent Split Capacitor
  • Phase: Single
  • HP: 1/15
  • RPM Range: 0-1,000
  • No. of Speeds: 1
  • Voltage: 208-230V AC
  • Motor Shaft Rotation: CW
  • Frame: 48
  • Motor Enclosure Design: Totally Enclosed Air-Over
  • Motor Mounting Type: Stud
  • Motor Application: OEM Replacement
  • Hz: 60
  • Nameplate RPM: 800
  • Voltage Compatibility: 115/208-230V AC, 208-230V AC, 208-240V AC
  • Application: Replaces Carrier Mfr. No. 5KCP39BGY916S and GE 5KCP39BGV573AS
  • Motor Service Factor: 1
  • Body Dia.: 5.7 in
  • Length Less Shaft: 4 3/16 in
  • Mounting Stud Pattern: 3-11/16 in x 3-11/16 in
  • Item: Condenser Fan Motor
  • Overall Length: 5 11/16 in
  • Replacement For: Replaces Carrier Mfr. No. 5KCP39BGY916S and GE 5KCP39BGV573AS
  • Max. Ambient Temp.: 40 Degrees C
  • OEM Replacement Brand: Carrier/BDP
  • Shaft Dia.: 1/2 in
  • Motor Thermal Protection: Auto
  • Stud Size: #8-32
  • Full Load Amps: 0.50
  • Standards: CSA Certified, UL Recognized
  • Capacitor Required: Yes
  • Shaft Length: 1 1/2 in
  • Ins. Class: B
  • Number of Shafts: 1
  • Motor Bearings: Sleeve
  • Motor Shaft Design: Flat
  • Weight: 8 lb
  • Motor Mounting Position: Vertical Shaft Down
  • Motor Sub Application: Condenser Fan
  • Usable @ 208V: Yes
  • Motor Frame Material: Steel
  • Usable @ 200V: No
  • Duty Cycle: Continuous
  • Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Condenser Fan Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/15 HP, Nameplate RPM 800, No. of Speeds 1, Voltage 208-230V AC, Full Load Amps 0.50, 48 Frame, OEM Replacement Brand Carrier/BDP, Replacement For Replaces Carrier Mfr. No. 5KCP39BGY916S and GE 5KCP39BGV573AS, Usable @ 208V Yes, Usable @ 200V No, 60 Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW

Reviews of Genteq #3S002