Mtr, PSC, 1/15 HP, 850 RPM, 208-230V, 48, TENV

GENTEQ| Zoro #: G0477032| Mfr #: 5KCP39DFY920S

$192.28 /ea

This item ships free. Details.Standard ground shipping.
Details:
Motor Design: Permanent Split Capacitor
Stud Size: 8"
Motor Application: OEM Replacement
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0477032 Mfr #: 5KCP39DFY920S
Motor Design: Permanent Split CapacitorStud Size: 8"
Motor Application: OEM ReplacementVoltage Compatibility: 115/208-230, 208-230, 208-240
Motor Shaft Rotation: CWLEItem: OEM Replacement Motor
HP: 1/15Shaft Dia.: 1/2"
Bolt Circle Dia.: 7-3/8"Standards: UL Recognized (E46035, E306343, E27885), CSA Certified (MC236833)
Voltage: 208-230Overall Length: 13-7/16"
Hz: 60Motor Enclosure Design: Totally Enclosed Nonventilated
Nameplate RPM: 850Length Less Shaft: 7-3/16"
Body Dia.: 5-3/5"Ins. Class: B
Max. Ambient Temp.: 40 Degrees CReplacement For: Replaces Goodman Mfr. No. 5KCP39DFY920S and GE 5KCP39DFT606AS
Motor Service Factor: 1.00RPM Range: 0-1000
Phase: 1Application: Replaces Goodman Mfr. No. 5KCP39DFY920S and GE 5KCP39DFT606AS
Motor Bearings: SleeveFrame: 48
No. of Speeds: 2Capacitor Required: 2MDV4
Shaft Length: 3-1/4" and 3"Full Load Amps: 0.37
Motor Thermal Protection: AutoMotor Mounting Type: Lug
Country of Origin (subject to change): Mexico

Description

Packaged Terminal Air Conditioner Motor, Permanent Split Capacitor, Totally Enclosed Nonventilated, 1/15 HP, Nameplate RPM 850/750, Voltage 208-230, Full Load Amps 0.37, NEMA Frame 48, Service Factor 1.0, 60 Hz, Lug Mounting, Sleeve Bearings, Auto Thermal Protection, Rotation CWLE, Insulation Class B, Ambient 40 C, Number of Speeds 2, Shaft Dia 1/2 In, Shaft Length 3-1/4 & 3 In, Length Less Shaft 7-3/16 In, Capacitor Required G3303352, Replaces Goodman G06305859DFY920S, GE G06305859DFT606AS

Reviews