- Home
- /
- Power Transmission
- /
- Motors
- /
- Direct Drive Blower Motors
- /
- Permanent Split Capacitor Blower Motors
- /
- Mtr, PSC, 1/3 HP, 1075 RPM, 208-230V, 48, OAO
Shop Alternate Products
This Product is Discontinued
Genteq
Mtr, PSC, 1/3 HP, 1075 RPM, 208-230V, 48, OAO (Discontinued)
Mfr # 3S007
Zoro # G1008935
Free Shipping & Returns
This Product is Discontinued
Key Features
- Motor Shaft Rotation CCW
- Frame 48
- Motor Bearings Sleeve
- Stud Size 8 in
- Hz 60
Customers Also Purchased
- Brand Genteq
-
MFR #
3S007
-
Zoro #
G1008935
- UPC # 815585024118
- Country of Origin Mexico
- Category Permanent Split Capacitor Blower Motors
Dimensions
Stud Size | 8 in |
Length Less Shaft | 5 1/8 in |
Body Dia. | 5.7 in |
Overall Length | 8 5/8 in |
Shaft Dia. | 1/2 in |
Shaft Length | 3 1/2 in |
Bolt Circle Dia. | 9 in |
Details
Motor Shaft Rotation | CCW |
Frame | 48 |
Motor Bearings | Sleeve |
Hz | 60 |
No. of Speeds | 2 |
RPM Range | 1,001-1,100 |
Voltage Compatibility | 115/208-230V AC, 208-230V AC, 208-240V AC |
Motor Application | OEM Replacement |
Motor Thermal Protection | Auto |
Replacement For | GE 5KCP39FFS396S, Goodman 5KCP39FFY921S |
Voltage | 208-230V AC |
OEM Replacement Brand | Goodman |
HP | 1/3 |
Motor Design | Permanent Split Capacitor |
Application | Replaces Goodman Mfr. No. 5KCP39FFY921S and GE 5KCP39FFS396S |
Motor Enclosure Design | Open Air-Over |
Max. Ambient Temp. | 40 Degrees C |
Item | Direct Drive Blower Motor |
Motor Service Factor | 1 |
Number of Shafts | 1 |
Ins. Class | B |
Phase | Single |
Nameplate RPM | 1,075 |
Standards | CSA Certified, UL Recognized |
Capacitor Required | Yes |
Full Load Amps | 2.3 A |
Motor Mounting Type | Lug |
Motor Mounting Position | All Angle |
Motor Sub Application | Direct Drive Fan/Blower |
Motor Frame Material | Steel |
Usable @ 200V | No |
Duty Cycle | Continuous |
Motor Shaft Design | Flat |
Weight | 25 lb |
Usable @ 208V | Yes |
Rotation | CWSE |
Description
Direct Drive Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/3 HP, Nameplate RPM 1,075, No. of Speeds 2, Voltage 208-230V AC, Full Load Amps 2.3 A, 48 Frame, OEM Replacement Brand Goodman, Replacement For GE 5KCP39FFS396S, Goodman 5KCP39FFY921S, Usable @ 208V Yes, Usable @ 200V No, 60 Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CCW, Motor Enclosure Design Open Air-Over