Genteq
Mtr, PSC, 1/4 HP, 1100 RPM, 208-230V, 48, TENV
- Zoro #: G2325565
- Mfr #: 3905
Hover or click to zoom Tap to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $107.84
Genteq #3905 Specifications
- Zoro #: G2325565
- Mfr #: 3905
- Motor Design: Permanent Split Capacitor
- Phase: Single
- HP: 1/4
- RPM Range: 1,001-1,100
- No. of Speeds: 1
- Voltage: 208-230V AC
- Motor Shaft Rotation: CWLE
- Frame: 48
- Motor Enclosure Design: Totally Enclosed Nonventilated
- Motor Mounting Type: Stud
- Motor Thermal Protection: Auto
- Standards: CSA Certified, UL Recognized
- OEM Replacement Brand: Carrier/BDP
- Capacitor Required: 2MDV4
- Item: Condenser Fan Motor
- Motor Bearings: Sleeve
- Replacement For: Carrier 5KCP39EGY823S, GE 5KCP39EGS070S
- Motor Application: OEM Replacement
- Length Less Shaft: 4 7/16 in
- Stud Size: 8 in
- Full Load Amps: 1.40
- Ins. Class: B
- Number of Shafts: 1
- Application: Replaces Carrier Mfr. No. 5KCP39EGY823S and GE 5KCP39EGS070S
- Voltage Compatibility: 115/208-230V AC, 208-230V AC, 208-240V AC
- Shaft Length: 1 1/2 in
- Motor Service Factor: 1
- Overall Length: 5 15/16 in
- Body Dia.: 5.6 in
- Shaft Dia.: 1/2 in
- Nameplate RPM: 1,100
- Hz: 60
- Mounting Stud Pattern: 3-11/16 in x 3-11/16 in
- Max. Ambient Temp.: 40 Degrees C
- Usable @ 208V: Yes
- Usable @ 200V: No
- Motor Shaft Design: Flat
- Motor Frame Material: Steel
- Motor Mounting Position: Vertical Shaft Down
- Weight: 10 lb
- Duty Cycle: Continuous
- Rotation: CCWSE
- Country of Origin (subject to change): Mexico
Description
Condenser Fan Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/4 HP, Nameplate RPM 1,100, No. of Speeds 1, Voltage 208-230V AC, Full Load Amps 1.40, 48 Frame, OEM Replacement Brand Carrier/BDP, Replacement For Carrier 5KCP39EGY823S, GE 5KCP39EGS070S, Usable @ 208V Yes, Usable @ 200V No, 60 Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CWLE
Reviews of Genteq #3905
Explore more
- GENTEQ Mtr, PSC, 1/10 HP, 1100rpm, 208-230V, 48, TENV 3907
- GENTEQ Mtr, PSC, 1/12 HP, 825 RPM, 208-230V, 48, TENV 3S004
- GENTEQ Mtr, PSC, 1/6 HP, 1075 RPM, 208-230V, 48, TENV 3911
- GENTEQ Mtr, PSC, 1/6 HP, 810 RPM, 208-230V, 48, TENV 3915
- GENTEQ Mtr, PSC, 1/6 HP, 1075 RPM, 208-230V, 48, TENV 3S012
- GENTEQ Mtr, PSC, 1/15 HP, 800 RPM, 208-230V, 48, TENV 3S002
- AO SMITH Century Condenser Fans Motor, 1/2 HP, 1140 RPM, 460/200-230V, OAO H1055A
- CENTURY Condenser Fan Motor, 5/8 HP, 1075 rpm, 60Hz FC1066AF
- AO SMITH Century, HeatMaster Fan Canopy Motor 200-230/460 Volts 1075 RPM 4/5 HP Single Phase FC1086F
- AO SMITH Century, 5 5/8" HeatMaster Motor - 208-230 Volts 1075 RPM FSE1036SF
- AO SMITH Century, 5 5/8" HeatMaster Motor - 208-230 Volts 825 RPM FE1028SF
- Genteq Condenser Fan Motors