Mtr, PSC, 1/5 HP, 1080 RPM, 200-230V, 48, TENV

GENTEQ| Zoro #: G2289411| Mfr #: 5KCP39FFY927S

$151.88 /ea

This item ships free. Details.Standard ground shipping.
Details:
No. of Speeds: 1
Voltage: 200-230
Overall Length: 8-1/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2289411 Mfr #: 5KCP39FFY927S
No. of Speeds: 1Voltage: 200-230
Overall Length: 8-1/16"Stud Size: 8"
Voltage Compatibility: 200, 208, 200-230, 200-230/440, 200-230/460, 208-230, 208-240RPM Range: 1001-1100
Phase: 1Length Less Shaft: 5-9/16"
Motor Mounting Type: BandFrame: 48
Motor Enclosure Design: Totally Enclosed NonventilatedHP: 1/5
Motor Design: Permanent Split CapacitorShaft Length: 2-1/2"
Replacement For: Replaces Trane Mfr. No. 5KCP39FFY927S and GE 5KCP39FFP576ASStandards: UL Recognized (E46035, E306343, E27885), CSA Certified (MC236833)
Max. Ambient Temp.: 40 Degrees CHz: 60/50
Motor Thermal Protection: AutoMotor Application: OEM Replacement
Shaft Dia.: 1/2"Capacitor Required: 2MDV4
Application: Replaces Trane Mfr. No. 5KCP39FFY927S and GE 5KCP39FFP576ASMotor Service Factor: 1.00
Motor Bearings: SleeveNameplate RPM: 1080
Body Dia.: 5-3/5"Full Load Amps: 1.6
Motor Shaft Rotation: CWSEIns. Class: B
Country of Origin (subject to change): Mexico

Description

Direct-Drive Blower Motor, Permanent Split Capacitor, Totally Enclosed Nonventilated, 1/5 HP, Nameplate RPM 1080, Voltage 200-230, Full Load Amps 1.6, NEMA Frame 48, Service Factor 1.0, 60/50 Hz, Band Mounting, Sleeve Bearings, Auto Thermal Protection, Rotation CWSE, Insulation Class B, Ambient 40 C, Number of Speeds 1, Shaft Dia 1/2 In, Shaft Length 2-1/2 In, Length Less Shaft 5-9/16 In, Capacitor Required G3303352, Replaces Trane G06305859FFY927S, GE G06305859FFP576AS

Reviews