Genteq

Mtr, PSC, 1/6 HP, 1075 RPM, 208-230V, 48, TENV

Genteq Mtr, PSC, 1/6 HP, 1075 RPM, 208-230V, 48, TENV 3911
Hover or click to zoom Tap to zoom
$121.63
  • Motor Design: Permanent Split Capacitor
  • Phase: Single
  • HP: 1/6
  • RPM Range: 1,001-1,100
  • No. of Speeds: 1
  • Voltage: 208-230V AC
  • Motor Shaft Rotation: CCW
  • Frame: 48
See full product details
This item ships free.

Total: $121.63

Genteq #3911 Specifications

  • Motor Design: Permanent Split Capacitor
  • Phase: Single
  • HP: 1/6
  • RPM Range: 1,001-1,100
  • No. of Speeds: 1
  • Voltage: 208-230V AC
  • Motor Shaft Rotation: CCW
  • Frame: 48
  • Motor Enclosure Design: Totally Enclosed Nonventilated
  • Motor Mounting Type: Stud
  • Application: Replaces Goodman Mfr. No. 5KCP39BGY831S and GE 5KCP39BGP870S
  • Capacitor Required: 2MDV4
  • Number of Shafts: 1
  • Motor Service Factor: 1
  • Length Less Shaft: 4 3/16 in
  • Body Dia.: 5.6 in
  • Shaft Length: 2 3/4 in
  • Max. Ambient Temp.: 40 Degrees C
  • Ins. Class: B
  • Nameplate RPM: 1,075
  • Replacement For: GE 5KCP39BGP870S, Goodman 5KCP39BGY831S
  • OEM Replacement Brand: Goodman
  • Motor Application: OEM Replacement
  • Overall Length: 6 15/16 in
  • Hz: 60
  • Motor Thermal Protection: Auto
  • Motor Bearings: Sleeve
  • Shaft Dia.: 1/2 in
  • Stud Size: 8 in
  • Full Load Amps: 1.00
  • Standards: CSA Certified, UL Recognized
  • Item: Condenser Fan Motor
  • Voltage Compatibility: 115/208-230V AC, 208-230V AC, 208-240V AC
  • Mounting Stud Pattern: 3-11/16 in x 3-11/16 in
  • Weight: 8 lb
  • Duty Cycle: Continuous
  • Usable @ 200V: No
  • Motor Shaft Design: Flat
  • Motor Frame Material: Steel
  • Motor Mounting Position: Vertical Shaft Down
  • Usable @ 208V: Yes
  • Rotation: CWSE
  • Country of Origin (subject to change): Mexico

Description

Condenser Fan Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/6 HP, Nameplate RPM 1,075, No. of Speeds 1, Voltage 208-230V AC, Full Load Amps 1.00, 48 Frame, OEM Replacement Brand Goodman, Replacement For GE 5KCP39BGP870S, Goodman 5KCP39BGY831S, Usable @ 208V Yes, Usable @ 200V No, 60 Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CCW

Reviews of Genteq #3911