Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.
BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Mtr, PSC, 1/6 HP, 1625 RPM, 208-230V, 42, TENV

GENTEQ| Zoro #: G1362112| Mfr #: 5KCP29BCA427S

$151.88 /ea

This item ships free. Details.Standard ground shipping.
Details:
No. of Speeds: 1
Voltage: 208-230
Overall Length: 5-3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1362112 Mfr #: 5KCP29BCA427S
No. of Speeds: 1Voltage: 208-230
Overall Length: 5-3/8"Stud Size: 8"
Voltage Compatibility: 115/208-230, 208-230, 208-240RPM Range: 1601-1700
Phase: 1Length Less Shaft: 3-3/8"
Motor Mounting Type: StudFrame: 42
Motor Enclosure Design: Totally Enclosed Air-OverHP: 1/6
Motor Design: Permanent Split CapacitorShaft Length: 2"
Replacement For: Replaces Trane Mfr. No. 5KCP29BCA427S and GE 5KCP29BCA010ASStandards: UL Recognized (E46035, E306343, E27885), CSA Certified (MC236833)
Max. Ambient Temp.: 40 Degrees CHz: 60
Motor Thermal Protection: AutoMotor Application: OEM Replacement
Shaft Dia.: 1/2"Capacitor Required: 2MDV3
Application: Replaces Trane Mfr. No. 5KCP29BCA427S and GE 5KCP29BCA010ASMounting Stud Pattern: 3-1/16" x 3-1/16"
Motor Service Factor: 1.00Motor Bearings: Ball
Nameplate RPM: 1625Body Dia.: 5"
Full Load Amps: 0.98Motor Shaft Rotation: CWSE
Ins. Class: BCountry of Origin (subject to change): Mexico

Description

Condenser Fan Motor, Permanent Split Capacitor, 1/6 HP, Nameplate RPM 1625, Voltage 208-230, Frame 42, Totally Enclosed Air-Over, Number of Speeds 1, Full Load Amps 0.98, 60 Hz, Stud Mounting, Thermal Protection Auto, Insulation Class B, Service Factor 1.0, Ball Bearings, Max. Ambient Temp. 40 Degrees C, Rotation CWSE, Overall Length 5-3/8 In., Shaft Dia. 1/2 In., Shaft Length 2 In., Capacitor Required Yes

Reviews