Genteq

Mtr, PSC, 1/6 HP, 810 RPM, 208-230V, 48, TENV

Genteq Mtr, PSC, 1/6 HP, 810 RPM, 208-230V, 48, TENV 3915
Hover or click to zoom Tap to zoom
Key Features
  • Motor Design: Permanent Split Capacitor
  • Phase: Single
  • HP: 1/6
  • RPM Range: 0-1,000
  • No. of Speeds: 1
  • Voltage: 208-230V AC
  • Motor Shaft Rotation: CCW
  • Frame: 48
See full product details
$182.07

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Genteq #3915 Specifications

  • Motor Design: Permanent Split Capacitor
  • Phase: Single
  • HP: 1/6
  • RPM Range: 0-1,000
  • No. of Speeds: 1
  • Voltage: 208-230V AC
  • Motor Shaft Rotation: CCW
  • Frame: 48
  • Motor Enclosure Design: Totally Enclosed Air-Over
  • Motor Mounting Type: Stud
  • Voltage Compatibility: 115/208-230V AC, 208-230V AC, 208-240V AC
  • Overall Length: 7 3/16 in
  • Length Less Shaft: 4 11/16 in
  • Replacement For: Mfr. No. 5KCP39GGY839S and GE 5KCP39GGY637S
  • Motor Thermal Protection: Auto
  • Shaft Length: 2 1/2 in
  • Nameplate RPM: 810
  • Item: Condenser Fan Motor
  • Body Dia.: 5.7 in
  • Shaft Dia.: 1/2 in
  • Motor Bearings: Sleeve
  • Full Load Amps: 1.10
  • Hz: 60
  • Motor Application: OEM Replacement
  • Stud Size: #8-32
  • Mounting Stud Pattern: 3 11/16 in x 3 11/16 in
  • Application: Replaces Goodman Mfr. No. 5KCP39GGY839S and GE 5KCP39GGY637S
  • Ins. Class: B
  • Capacitor Required: 2MDV4
  • Max. Ambient Temp.: 40 Degrees C
  • Number of Shafts: 1
  • OEM Replacement Brand: Goodman
  • Standards: CSA Certified, UL Recognized
  • Motor Service Factor: 1
  • Duty Cycle: Continuous
  • Motor Shaft Design: Flat
  • Motor Mounting Position: Vertical Shaft Down
  • Usable @ 208V: Yes
  • Motor Sub Application: Condenser Fan
  • Usable @ 200V: No
  • Motor Frame Material: Steel
  • Weight: 11 lb
  • Rotation: CWSE
  • Country of Origin (subject to change): Mexico

Description

Condenser Fan Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/6 HP, Nameplate RPM 810, No. of Speeds 1, Voltage 208-230V AC, Full Load Amps 1.10, 48 Frame, OEM Replacement Brand Goodman, Replacement For Mfr. No. 5KCP39GGY839S and GE 5KCP39GGY637S, Usable @ 208V Yes, Usable @ 200V No, 60 Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CCW

Reviews of Genteq #3915

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.