Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Boots, 11, EE, Black, Plain, Mens, PR

  • Zoro #: G4820131
  • Mfr #: 1600-11W
$44.99
  • Insulation Type: None
  • Color: Black
  • Metal Chip Resisting Sole: No
See full product details
Orders over $75 ship free.

Genuine Grip #1600-11W Specifications

  • Zoro #: G4820131
  • Mfr #: 1600-11W
Insulation Type: None Color: Black
Metal Chip Resisting Sole: No Footwear Shank Type: Plastic
Height: 4 in Item: Boots
Footwear Closure Type: Lace Up Toe Shape: Round
Footwear Sole Pattern: Anti-Skid Bars Footwear Style: Athletic Shoe
Midsole Material: Molded Phylon Midsole CSA Footwear Standard: Not Specified
Conductive: No Outsole Material: Rubber
Insole System: Polyurethane Waterproof Type: None
Electrical Hazard Rated: No Toe Type: Plain
Chain Saw Cut Resistant: No Satra Slip Test Results- Dairy Tile Oily Wet: Not Tested
Heel Height: 3/4 in Satra Slip Test Results- Dairy Tile Oily: Not Tested
Static Dissipative: No Non Metallic Upper: Yes
Max. Heat Rating: Not Rated Footwear Width: EE
Standards: ASTM F1677 Satra Slip Test Results- Dairy Tile Wet: Not Tested
Manufacturers Suggested Sole Slip Rating: Best Footwear Construction Type: Cemented
Shank Material: Plastic Gender: Men's
Wide Toe Cap: No Predominant Footwear Color: Black
Upper Material Description: Leather/Mesh Waterproof: No
Mark II Slip Test Results- Dairy Tile Oily: Not Tested Insulation Weight: None
Style Number: 11600 Non-Marking Sole: Yes
Last Number or Name: 1600 Mark II Slip Test Results- Dairy Tile Oily Wet: 0.60
Ninety Degree Heel: Yes Liner Material: Mesh
Completely Non Metallic: Yes Insulated: No
Removable Insole: Yes Satra Slip Test Results- Dairy Tile Dry: Not Tested
Chemical Resisting Sole: No Puncture Resistant Insole: No
Size: 11 Oil Resisting Sole: Yes
Upper Boot Material: All Leather Mark II Slip Test Results- Dairy Tile Wet: 0.80
Closure Type: Lace Up Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Boots, Toe Type Plain, Insulated No, Men's, Size 11, Footwear Width EE, Waterproof No, Lace Up, Height 4 In., Black, Liner Material Mesh, Shank Material Plastic, Midsole Material Molded Phylon Midsole, Outsole Material Rubber, Footwear Sole Pattern Anti-Skid Bars, 1 Pair

Reviews of Genuine Grip #1600-11W