Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Boots, 5-1/2, EE, Black, Plain, Womens, PR

  • Zoro #: G4820509
  • Mfr #: 160-5.5W
$45.00
  • Satra Slip Test Results- Dairy Tile Oily: Not Tested
  • Manufacturers Suggested Sole Slip Rating: Best
  • Completely Non Metallic: Yes
See full product details
Orders over $75 ship free.

Genuine Grip #160-5.5W Specifications

  • Zoro #: G4820509
  • Mfr #: 160-5.5W
Satra Slip Test Results- Dairy Tile Oily: Not Tested Manufacturers Suggested Sole Slip Rating: Best
Completely Non Metallic: Yes Gender: Women's
Satra Slip Test Results- Dairy Tile Oily Wet: Not Tested Toe Type: Plain
Max. Heat Rating: Not Rated Static Dissipative: No
Non Metallic Upper: Yes Upper Material Description: Leather/Mesh
Height: 4 in Toe Shape: Round
Wide Toe Cap: No Upper Boot Material: All Leather
Footwear Closure Type: Lace Up Outsole Material: Rubber
Insulated: No Heel Height: 3/4 in
Conductive: No Standards: ASTM F1677
Non-Marking Sole: Yes Size: 5-1/2
Footwear Style: Athletic Shoe Footwear Sole Pattern: Anti-Skid Bars
Footwear Shank Type: Plastic Waterproof Type: None
Color: Black Removable Insole: Yes
Electrical Hazard Rated: No Mark II Slip Test Results- Dairy Tile Oily Wet: 0.60
Mark II Slip Test Results- Dairy Tile Wet: 0.80 Puncture Resistant Insole: No
Chain Saw Cut Resistant: No Oil Resisting Sole: Yes
Waterproof: No Liner Material: Mesh
CSA Footwear Standard: Not Specified Satra Slip Test Results- Dairy Tile Wet: Not Tested
Metal Chip Resisting Sole: No Last Number or Name: 1600
Insole System: Polyurethane Mark II Slip Test Results- Dairy Tile Oily: Not Tested
Item: Boots Footwear Construction Type: Cemented
Shank Material: Plastic Insulation Type: None
Ninety Degree Heel: Yes Style Number: 1160
Footwear Width: EE Predominant Footwear Color: Black
Insulation Weight: None Chemical Resisting Sole: No
Satra Slip Test Results- Dairy Tile Dry: Not Tested Midsole Material: Molded Phylon Midsole
Closure Type: Lace Up Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Boots, Toe Type Plain, Insulated No, Women's, Size 5-1/2, Footwear Width EE, Waterproof No, Lace Up, Height 4 in, Black, Liner Material Mesh, Shank Material Plastic, Midsole Material Molded Phylon Midsole, Outsole Material Rubber, Footwear Sole Pattern Anti-Skid Bars, 1 Pair

Reviews of Genuine Grip #160-5.5W